Shop All Needle Thrust Bearings
Ntn
NTN AXK1117, Thrust Needle Roller And Cage Assembly Type Axk 85 Mm Id X 110 Mm Od X 4 Mm W
Mfr # AXK1117
Zoro # G507381715
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Cage a
- Material High Carbo
- Dynamic Load Capacity (N) 12900 lbf57500 N
- Temp. Range (F) -40 to 250 ºF
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # AXK1117
- Zoro # G507381715
- Country of Origin Japan
- Category Needle Thrust Bearings
Details
Type | Cage a |
Material | High Carbo |
Dynamic Load Capacity (N) | 12900 lbf57500 N |
Temp. Range (F) | -40 to 250 ºF |
Cage Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON GP Mtr, Split Ph, ODP, 1/4 HP, 1725 rpm, 48 (6K718)
- SMITH BEARING Track Roller, Stud, Flanged, Dia. 2 In. (FCR-2)
- INGERSOLL-RAND Ring and Gasket Kit, For 45465721 (32307084)
- BUYERS PRODUCTS 15 Gallon Side Mount Steel Reservoir (SMR15S)
- NTN NTN AXK1116, Thrust Needle Roller And Cage Assembly Type Axk 80 Mm Id X 105 Mm Od X 4 Mm W (AXK1116)
- NTN NTN AXK1101, Thrust Needle Roller And Cage Assembly Type Axk 12 Mm Id X 26 Mm Od X 2 Mm W (AXK1101)
- INA Needle Thrust Bearing, Bore.250 In (TC411/0-5-HLA)
- INA Needle Thrust Bearing, Bore 2.500 In (TC4052/0-5-HLA)
- INA Needle Thrust Bearing, Bore 1.125 In (TC1828)
- TRITAN Needle Thrust BRG, Bore 2.125in., 5600 rpm (NTA3446)
- INA Needle Thrust Roller Bearing, Bore 12mm (AXK1226-A/0-10)
- Ntn Needle Thrust Bearings