Shop All Needle Thrust Bearings
Ntn
NTN AXK1116, Thrust Needle Roller And Cage Assembly Type Axk 80 Mm Id X 105 Mm Od X 4 Mm W
Mfr # AXK1116
Zoro # G007381727
$35.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Cage a
- Material High Carbo
- Cage Material Steel
- Temp. Range (F) -40 to 250 ºF
- Dynamic Load Capacity (N) 12700 lbf56500 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # AXK1116
- Zoro # G007381727
- Country of Origin Japan
- Category Needle Thrust Bearings
Details
Type | Cage a |
Material | High Carbo |
Cage Material | Steel |
Temp. Range (F) | -40 to 250 ºF |
Dynamic Load Capacity (N) | 12700 lbf56500 N |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor, 1/2hp, D/D Blower (3M714)
- FESTO Push-In Connector QS-8-6 (QS-8-6)
- BOSTON 1-1/2" ID x 20 ft Nitrile Suction Gasoline Hose BK (EHP009-24-20-ALCE)
- CONRADER Check Valve, 60 CFM, 3/4" (F)NPT (CTB341)
- NTN NTN AXK1101, Thrust Needle Roller And Cage Assembly Type Axk 12 Mm Id X 26 Mm Od X 2 Mm W (AXK1101)
- TRITAN Needle Thrust BRG, Bore 1.750in., 6600 rpm (NTA2840)
- TRITAN Needle Thrust BRG, Bore 0.562in, 17400 rpm (NTA916)
- INA Needle Thrust Bearing, Bore 1.375 In (TC2233/0-5-HLA)
- KOYO Needle Roll Thrust Brg, 1423, 7/8in Bore (NTA-1423)
- INA Needle Thrust Bearing, Bore 1 In (TC1625/0-5-HLA)
- TRITAN Needle Thrust BRG, Bore 0.750in, 13500 rpm (NTA1220)
- Ntn Needle Thrust Bearings