Shop All Needle Thrust Bearings
Ntn
NTN AXK1101, Thrust Needle Roller And Cage Assembly Type Axk 12 Mm Id X 26 Mm Od X 2 Mm W
Mfr # AXK1101
Zoro # G307381731
product price: $3.89
/ea
Sold in multiples of 3 for $11.67
$11.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Cage a
- Dynamic Load Capacity (N) 2210 lbf9850 N
- Temp. Range (F) -40 to 250 ºF
- Material High Carbo
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # AXK1101
- Zoro # G307381731
- Country of Origin Japan
- Category Needle Thrust Bearings
Details
Type | Cage a |
Dynamic Load Capacity (N) | 2210 lbf9850 N |
Temp. Range (F) | -40 to 250 ºF |
Material | High Carbo |
Cage Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES MegaCrimp Couplings (6G-6FJX)
- DODGE Setscrew Ball Bearings, SC , 2-Bolt Flange, F2B-SC-104 (124276 F2B-SC-104)
- LOC-LINE Nozzle, 1/4 In, Pk4 (41472)
- ZORO SELECT Hose Clamp, Nylon, Max 0.468 In, PK10 (22HC0406)
- NTN NTN AXK1117, Thrust Needle Roller And Cage Assembly Type Axk 85 Mm Id X 110 Mm Od X 4 Mm W (AXK1117)
- NTN NTN AXK1116, Thrust Needle Roller And Cage Assembly Type Axk 80 Mm Id X 105 Mm Od X 4 Mm W (AXK1116)
- INA Needle Thrust Roller Bearing, Bore 12mm (AXK1226-A/0-10)
- KOYO Needle Roll Thrust Brg, 1625, 1in Bore (NTA-1625)
- KOYO Needle Roll Thrust Brg, 3648, 2 1/4in Bore (NTA-3648)
- TRITAN Needle Thrust BRG, Bore 0.312in, 23200 rpm (NTA512)
- INA Needle Thrust Bearing, Bore.500 In (TC815)
- Ntn Thrust Bearings