Shop All Insert Bearings
Ntn
NTN AEL201-008D1, Ball Insert Bearing 05 In Id X 15748 In Od X 1126 In W Eccenctric Collar
Mfr # AEL201-008D1
Zoro # G507380916
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 12.7 mm
- Series AEL2
- Outside Dia. 40 mm
- Width 28.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # AEL201-008D1
- Zoro # G507380916
- Country of Origin Japan
- Category Insert Bearings
Dimensions
Bore Dia. | 12.7 mm |
Outside Dia. | 40 mm |
Width | 28.6 mm |
Details
Series | AEL2 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Insert Bearing, Dia 1-1/4 In, Self-Locking (RA103RRB2)
- INTERSTATE PNEUMATICS Yellow Polyurethane Recoil Hose 1/4 Inch x 15 feet Solid Fittings (HR14-015)
- NTN Radial/Deep Groove Ball Bearing - 50 MM Id X 90 MM Od X 20 MM W; Double Sealed (6210LLBNR)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 1/2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (VEM3554T)
- NTN Insert Ball Bearing, Bore 1-7/16 In (UCS207-107LD1NR)
- NTN Ball Insert Brg - 1.1875 In Id X 2.4409 In Od X 1.5 In W; Set Screw (UC206-103D1 1-3/16)
- NTN NTN CS203LLU, Ball Insert Bearing 17 Mm Id X 40 Mm Od X 12 Mm W Double Sealed (CS203LLU)
- NTN Insert Bearing, Dia. 3/4 In, O. D. 47mm (ZUC204-12)
- NTN Ball Insert Brg - 0.5 In Id X 1.5748 In Od X 1.126 In W; Eccenctric Collar (NPC008PPC 1/2)
- NTN Ball Insert Brg - 1.25 In Id X 2.4409 In Od X 1.4055 In W; Eccenctric Collar (A-AEL206-104D1W 1-1/4)
- DODGE Setscrew VSC Ball Bearing, VSC Intermediate Duty Bearing Insert, INS-VSC-104 RESALE (389928 INS VSC 104)
- Ntn Insert Bearings