Shop All Insert Bearings
Ntn
NTN A-UCX15-215D1, Ball Insert Bearing 29375 In Id X 55118 In Od X 3252 In W Set Screw
Mfr # A-UCX15-215D1
Zoro # G707376917
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Through Harde
- Bearing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # A-UCX15-215D1
- Zoro # G707376917
- Country of Origin Japan
- Category Insert Bearings
Details
Housing Material | Through Harde |
Bearing Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Fuel Line Union, 800-011 (800-011)
- SPEEDAIRE Air Compressor Pump, 15 hp, 2 Stage, 4 qt Oil Capacity, 4 Cylinder (4B248)
- MILLENNIUM FILTER Hydraulic Filter, replaces PTI-TEXTRON HF4050CCB, Pressure Line, 10 micron (ZX-HF4050CCB)
- DAYTON AC Gearmotor, 4.2 in-lb Max. Torque, 50 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE28)
- NTN Insert Ball Bearing, Bore 1-3/16 In (SUC206-19)
- NTN NTN UC206-101D1, Ball Insert Bearing 10625 In Id X 24409 In Od X 15 In W Set Screw (UC206-101D1)
- NTN Ball Insert Bearing - 17 Mm Id X 40 Mm Od X 12 Mm W; Double Sealed (CS203LLUC3)
- NTN Ball Insert Brg - 35 Mm Id X 72 Mm Od X 42.9 Mm W; Set Screw (UC207-23)
- NTN Insert Ball Bearing, Bore 1-1/4 In (UCS206-104LD1NR)
- NTN Ball Insert Brg - 1.25 In Id X 2.4409 In Od X 1.9055 In W; Eccenctric Collar (A-UEL206-104D1)
- FAFNIR Wide Inner Ring Insert Bearing, #1103KRRB (1103KRRB)
- Ntn Ball Bearings