Shop All Radial Ball Bearings
Ntn
NTN 88507, RadialDeep Groove Ball Bearing 35 Mm Id X 72 Mm Od X 25 Mm W Double Sealed
Mfr # 88507
Zoro # G307377031
product price: $59.29
/ea
$59.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cage Material Pressed Steel
- Outside Dia. 72 mm
- Width 25 mm
- Dynamic Load Capacity 25600 N
- Seal Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 88507
- Zoro # G307377031
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Outside Dia. | 72 mm |
Width | 25 mm |
Details
Cage Material | Pressed Steel |
Dynamic Load Capacity | 25600 N |
Seal Material | Nitrile Rubber |
Type | Round Bore Standard Small |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS ISTC-075-10 One-Piece Threaded Clamping Collar (ISTC-075-10)
- BREEZE Hose Clamp, HD, CT, SAE 412,410SS, PK10 (CT 400 L SS)
- MYSTIK JT-6 EP Hi-Temp Lithium Grease 14 oz (901076D)
- FOSTER Brass Plug, 3/4"x3/4"FPT (K6B)
- NTN Radial/Deep Groove Ball Brg - 1.125 In Id X 2.125 In Od X 0.5 In W; Double Shielded (R18ZZ/2A)
- NTN Radial Bearing, Double Seal, 30mm Bore (6206LLUC3/L627)
- NTN Radial Ball Bearing, Shielded, 10mm Bore (6000ZZC3/L627)
- NTN Radial Bearing, Shield, 0.6250 In. Bore (R10ZZC3/L627)
- NTN Radial Ball Bearing, Open, 45mm Bore Dia (6009C3)
- NTN Radial Ball Bearing, Shielded, 30mm Bore (6306ZZC3/L627)
- SKF SKF-61906-2RS1, Thin Section Ball Brgs, 619062RS1 (61906-2RS1)
- Ntn Ball Bearings