Shop All Radial Ball Bearings
Ntn
NTN 8505, RadialDeep Groove Ball Bearing 25 Mm Id X 52 Mm Od X 15875 Mm W, Single Sealed
Mfr # 8505
Zoro # G807380500
product price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cage Material Pressed Steel
- Outside Dia. 52 mm
- Width 15.875 mm
- Seal Material Nitrile Rubber
- Type Round Bore Standard Small
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 8505
- Zoro # G807380500
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Outside Dia. | 52 mm |
Width | 15.875 mm |
Details
Cage Material | Pressed Steel |
Seal Material | Nitrile Rubber |
Type | Round Bore Standard Small |
Dynamic Load Capacity | 39500 N |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 30mm, 6206ZZ (6206 ZZ/C3 PRX)
- PETROCHEM Divider Oil, Food Grade, 5 Gal. (FOODSAFE DIVIDER OIL 210-005)
- SMC Air Slide Table, DualR, 8mmBore, 50mmStroke (MXS8-50)
- MAXIM Hyd Cylinder, 3 In Bore, 36 In Stroke (218-345)
- NTN Radial/Deep Groove Ball Brg - 40 Mm Id X 52 Mm Od X 7 Mm W; Open (6808)
- NTN Radial/Deep Groove Ball Brg - 75 Mm Id X 130 Mm Od X 25 Mm W; Open (6215C3)
- NTN NTN 1222K, SelfAligning Ball Bearing 110 Mm Id X 200 Mm Od X 38 Mm W Tapered Bore Open (1222K)
- NTN Radial Ball Bearing, Shielded, 45mm Bore (6309ZZC3/L627)
- NTN Radial Ball Bearing, Shielded, 30mm Bore (6206F604)
- NTN Radial Ball Bearing, Shielded, 60mm Bore (6212ZZC3/L627)
- NTN NTN 6204ZZNR, RadialDeep Groove Ball Bearing 20 Mm Id X 47 Mm Od X 14 Mm W Double Shielded (6204ZZNR)
- Ntn Ball Bearings