Shop All Angular Contact Bearings
Ntn
NTN 7318, Angular Contact Bearing 90 Mm Id X 190 Mm Od X 43 Mm W Open
Mfr # 7318
Zoro # G307376133
product price: $402.99
/ea
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 30º
- Cage Material Steel
- Type Angular Contact Ball Bearing
- Bearing Material Steel
- Temp. Range (F) -40 to 250ºF-40 to 120ºC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 7318
- Zoro # G307376133
- Country of Origin Japan
- Category Angular Contact Bearings
Details
Contact Angle (Degree) | 30º |
Cage Material | Steel |
Type | Angular Contact Ball Bearing |
Bearing Material | Steel |
Temp. Range (F) | -40 to 250ºF-40 to 120ºC |
Dynamic Load Capacity (N) | 38500 lbf171000 N171.00 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial Ball Bearing, Sealed, 17mm Bore Dia (6203FT150)
- SOLBERG Inlet Filter, 1 1/4 MNPT Out, 70 Max CFM (FT-19P-125)
- BESTORQ AX25 Cogged Belt, 27 in Outside Length, 3/8 in Top Width, 1 Ribs (AX25)
- PIX Belt, A/4L, 1/2 x 177 in. OC (A175)
- NTN Duplex Angular Contact Brg - 40 Mm Id X 90 Mm Od X 46 Mm W; Open (7308DB)
- NTN NTN 5306, Double Row Angular Contact Bearing 30 Mm Id X 72 Mm Od X 302 Mm W Open (5306)
- NTN Bearing, 40mm Bore Dia., 90mm Outside Dia. (7308BL1BG)
- NTN NTN 51103, Angular Thrust Bearing Single Row 17 Mm Id X 30 Mm Od X 9 Mm WResin Cage (51103)
- NTN NTN 3204, Double Row Angular Contact Bearing 20 Mm Id X 47 Mm Od X 206 Mm W Open (3204)
- NTN Angular Contact Ball Bearing, 3310 (3310)
- SKF Angular Contact Bearing, 55mm, O.D. 100mm (7211 BEP)
- Ntn Angular Contact Bearings