Shop All Angular Contact Bearings
Ntn
NTN 7312, Angular Contact Bearing 60 Mm Id X 130 Mm Od X 31 Mm W Open
Mfr # 7312
Zoro # G307377215
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 30º
- Cage Material Steel
- Type Angular Contact Ball Bearing
- Bearing Material Steel
- Temp. Range (F) -40 to 250ºF-40 to 120ºC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 7312
- Zoro # G307377215
- Country of Origin Japan
- Category Angular Contact Bearings
Details
Contact Angle (Degree) | 30º |
Cage Material | Steel |
Type | Angular Contact Ball Bearing |
Bearing Material | Steel |
Temp. Range (F) | -40 to 250ºF-40 to 120ºC |
Dynamic Load Capacity (N) | 22000 lbf98000 N98.00 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Banded Cogged Belt, 67 in Outside Length, 1.875 in Top Width, 5 Ribs (5/3VX670)
- COXREELS Roller Bracket T-Series (1829-1)
- DOOR-EASE Lube Door-Ease .43Oz (DE-2)
- NSK NSK-6203DU, 6200 Series Single Row Deep Groove Ball Bearing, 6203DU (6203DU)
- NTN NTN 7203, Angular Contact Bearing 17 Mm Id X 40 Mm Od X 12 Mm W Open (7203)
- NTN Angular Bearing, 40 Deg, 40mm Bore, 90mm OD (7308BG)
- NTN Angular Bearing, 40 Deg, 12mm Bore, 32mm OD (7201BG)
- NTN Angular Thrust Brg - Single Row; 25 Mm Id X 42 Mm Od X 11 Mm W;Resin Cage (51105)
- NTN Angular Bearing, 40 Deg, 15mm Bore, 35mm OD (7202BG)
- NTN Angular Contact Ball Bearing, 3310 (3310)
- NTN Angular Contact Brg - 140 Mm Id X 250 Mm Od X 42 Mm W; Open (7228BG 3110-21-692-4869)
- Ntn Ball Bearings