Shop All Angular Contact Bearings
Ntn
NTN 7306BDF/GM, Duplex Angular Contact Bearing 30 Mm Id X 72 Mm Od X 38 Mm W, Open
Mfr # 7306BDF/GM
Zoro # G907376274
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40º
- Cage Material Steel
- Type A
- Temp. Range (F) -40 to 250ºF-40 to 120ºC
- Bearing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 7306BDF/GM
- Zoro # G907376274
- Country of Origin Japan
- Category Angular Contact Bearings
Details
Contact Angle (Degree) | 40º |
Cage Material | Steel |
Type | A |
Temp. Range (F) | -40 to 250ºF-40 to 120ºC |
Bearing Material | Steel |
Dynamic Load Capacity (N) | 11200 lbf50000 N50.00 kN |
Standard Preload (N) | Medium |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTROL Deltrol Directional Control Catridge Valve 16 Gpm, 3000 PSI, 120 Vdc (452102)
- CLIMAX METAL PRODUCTS M2C-20 Metric Two-Piece Clamping Collar (M2C-20)
- STANLEY ENGINEERED FASTENING Jaw Pusher Spring, For 2NJP3 (DPN901-019)
- TOMPKINS Hydraulic Fitting-Steel06MP HEX HEAD PLUG (5406-P-06)
- NTN NTN 5207, Double Row Angular Contact Bearing 35 Mm Id X 72 Mm Od X 27 Mm W Open (5207)
- NTN Bearing, 40mm Bore Dia., 90mm Outside Dia. (7308BL1BG)
- NTN NTN 7313, Angular Contact Bearing 65 Mm Id X 140 Mm Od X 33 Mm W Open (7313)
- NTN NTN 5305, Double Row Angular Contact Bearing 25 Mm Id X 62 Mm Od X 254 Mm W Open (5305)
- NTN NTN 5314, Double Row Angular Contact Bearing 70 Mm Id X 150 Mm Od X 635 Mm W Open (5314)
- NTN NTN 3210, Double Row Angular Contact Bearing 50 Mm Id X 90 Mm Od X 302 Mm W Open (3210)
- NACHI 5300 Series Double Row Angular Contact (5312 2NS)
- Ntn Ball Bearings