Shop All Angular Contact Bearings
Ntn
NTN 7304B, Angular Contact Bearing 20 Mm Id X 52 Mm Od X 15 Mm W Open
Mfr # 7304B
Zoro # G907376373
$45.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40º
- Cage Material Steel
- Type A
- Bearing Material Steel
- Temp. Range (F) -40 to 250ºF-40 to 120ºC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 7304B
- Zoro # G907376373
- Country of Origin Japan
- Category Angular Contact Bearings
Details
Contact Angle (Degree) | 40º |
Cage Material | Steel |
Type | A |
Bearing Material | Steel |
Temp. Range (F) | -40 to 250ºF-40 to 120ºC |
Dynamic Load Capacity (N) | 3900 lbf17300 N17.30 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3/B100 Banded V-Belt, 103-3/4" Outside Length, 2" Top Width, 3 Ribs (3HFA4)
- PT COUPLING 5" Id Punch-Lok Clamps, 5/8" Wide, 25PK (P102000)
- NTN NJ204C3, Cylindrical Roller Brg 20 Mm Id X 47 Mm Od X 14 Mm W Open (NJ204/C3)
- ARO Vlv, Br, Dir, Buna, 2-Way, TB035B-120-A (TB035B-120-A)
- NTN NTN 7212B, Angular Contact Bearing 60 Mm Id X 110 Mm Od X 22 Mm W Open (7212B)
- NTN Angular Bearing, 40 Deg, 20mm Bore, 47mm OD (7204BG)
- NTN NTN 3214, Double Row Angular Contact Bearing 70 Mm Id X 125 Mm Od X 397 Mm W Open (3214)
- NTN Angular Contact Ball Bearing, 3205 (3205)
- NTN Bearing, 40mm Bore Dia., 90mm Outside Dia. (7308BL1BG)
- NTN NTN 51215, Angular Thrust Bearing Single Row 75 Mm Id X 110 Mm Od X 27 Mm W Steel Cage (51215)
- SKF Angular Contact Ball Brgs, #QJ228N2MA (QJ228N2MA)
- Ntn Ball Bearings