Shop All Angular Contact Bearings
Ntn
NTN 7017, Angular Contact Bearing 85 Mm Id X 130 Mm Od X 22 Mm W Open
Mfr # 7017
Zoro # G407377276
product price: $423.99
/ea
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 30 deg
- Bore Dia. 85 mm
- Outside Dia. 130 mm
- Width 22 mm
- Cage Material Machined Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 7017
- Zoro # G407377276
- Country of Origin Japan
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 85 mm |
Outside Dia. | 130 mm |
Width | 22 mm |
Details
Contact Angle (Degree) | 30 deg |
Cage Material | Machined Brass |
Type | Round Bore Medium |
Dynamic Load Capacity (N) | 54500 N |
Bearing Material | High Carbon Chrome Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Needle Brg, Drawn Cup, Bore 1.500 In (J2420 OH)
- DIXON Brass Ferrules for Fluid, ID 1.225" (BFMW1225)
- DART CONTROLS Potentiometer, 0 up to 24VDC Output, 4X (DP4)
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 2 Bore x 16 Stroke - 2 Rod (288515)
- NTN Angular Bearing, 40 Deg, 20mm Bore, 47mm OD (7204BG)
- NTN Angular Bearing, 40 Deg, 25mm Bore, 62mm OD (7305BG)
- NTN Double Row Angular Contact Brg - 40 Mm Id X 90 Mm Od X 36.5 Mm W; Open (5308)
- NTN Angular Thrust Brg - Single Row; 25 Mm Id X 42 Mm Od X 11 Mm W;Resin Cage (51105)
- NTN NTN 5208, Double Row Angular Contact Bearing 40 Mm Id X 80 Mm Od X 302 Mm W Open (5208)
- NTN Angular Contact Ball Bearing, 3205 (3205)
- FAG BEARINGS Angular Ball Bearing Single Row <= 120 MM (7202B TVP)
- Ntn Ball Bearings