Shop All Angular Contact Bearings
Ntn
NTN 7016DB/GNP5, Duplex Angular Contact Bearing 80 Mm Id X 125 Mm Od X 44 Mm W Open
Mfr # 7016DB/GNP5
Zoro # G207377261
product price: $918.99
/ea
Free Shipping & Returns
$918.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 30º
- Cage Material Brass
- Type A
- Temp. Range (F) -40 to 250ºF-40 to 120ºC
- Standard Preload (N) Normal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 7016DB/GNP5
- Zoro # G207377261
- Country of Origin Japan
- Category Angular Contact Bearings
Details
Contact Angle (Degree) | 30º |
Cage Material | Brass |
Type | A |
Temp. Range (F) | -40 to 250ºF-40 to 120ºC |
Standard Preload (N) | Normal |
Bearing Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Pneumatic Safety Valve, 1/4" (M)NPT Inlet (ST25-0A040)
- AMETEK Replacement Brush Mechanism, 36V, PK2 (833423-69)
- TRITAN Spherical Plain, 35mm Bore, Sealed (GE 35ES 2RS)
- BROWNING Split Taper Bushing, 3/4 in Bore, 1.57 in Small End/1.625 in Large End Barrel, 2-1/2 in Flange (1078278)
- NTN Angular Contact Brg - 35 Mm Id X 72 Mm Od X 17 Mm W; Open (7207 BL1G)
- NTN NTN 3209, Double Row Angular Contact Bearing 45 Mm Id X 85 Mm Od X 302 Mm W Open (3209)
- NTN NTN 7203, Angular Contact Bearing 17 Mm Id X 40 Mm Od X 12 Mm W Open (7203)
- NTN NTN 51200, Angular Thrust Bearing Single Row 10 Mm Id X 26 Mm Od X 11 Mm WResin Cage (51200)
- NTN NTN 51109, Angular Thrust Bearing Single Row 45 Mm Id X 65 Mm Od X 14 Mm W Steel Cage (51109)
- NTN Angular Contact Ball Bearing, 3205 (3205)
- SKF Angular Contact Bearing, 30mm, O.D. 72mm (7306 BEP)
- Ntn Angular Contact Bearings