Shop All Angular Contact Bearings
Ntn
NTN 7012, Angular Contact Bearing 60 Mm Id X 95 Mm Od X 18 Mm W Open
Mfr # 7012
Zoro # G507377237
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 30 deg
- Bore Dia. 60 mm
- Outside Dia. 95 mm
- Width 18 mm
- Cage Material Machined Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 7012
- Zoro # G507377237
- Country of Origin Japan
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 60 mm |
Outside Dia. | 95 mm |
Width | 18 mm |
Details
Contact Angle (Degree) | 30 deg |
Cage Material | Machined Brass |
Type | Round Bore Medium |
Dynamic Load Capacity (N) | 32000 N |
Bearing Material | High Carbon Chrome Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 91" Outside Length, 5/8" Top Width, 1 Ribs (5VX910)
- TSUBAKI Leaf Chain, Riveted, BL6 ANSI, 10 ft. (BL623RB)
- GATES PowerGrip HTD Belts, 1420-5M-09 (1420-5M-09)
- SMC Valve, 5Port, Dbl, Base Mnt, 2Position, 24VDC (SY5340-5LOZD-X90)
- NTN NTN 7203, Angular Contact Bearing 17 Mm Id X 40 Mm Od X 12 Mm W Open (7203)
- NTN NTN 7306, Angular Contact Bearing 30 Mm Id X 72 Mm Od X 19 Mm W Open (7306)
- NTN NTN 5208, Double Row Angular Contact Bearing 40 Mm Id X 80 Mm Od X 302 Mm W Open (5208)
- NTN NTN 5206ZZ, Double Row Angular Contact Bearing 30 Mm Id X 62 Mm Od X 238 Mm W Double Shielded (5206ZZ)
- NTN Angular Bearing, 40 Deg, 45mm Bore, 100 OD (7309BG)
- NTN NTN 7212B, Angular Contact Bearing 60 Mm Id X 110 Mm Od X 22 Mm W Open (7212B)
- MRC Bearing, 25mm, 20,800 N, Steel, Double Seal (5205CZZ)
- Ntn Ball Bearings