Shop All Angular Contact Bearings
Ntn
NTN 7000, Angular Contact Bearing 10 Mm Id X 26 Mm Od X 8 Mm W Open
Mfr # 7000
Zoro # G107375497
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 30º
- Cage Material Nylon
- Type Angular Contact Ball Bearing
- Dynamic Load Capacity (N) 1050 lbf4650 N4.65 kN
- Bearing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 7000
- Zoro # G107375497
- Country of Origin Japan
- Category Angular Contact Bearings
Details
Contact Angle (Degree) | 30º |
Cage Material | Nylon |
Type | Angular Contact Ball Bearing |
Dynamic Load Capacity (N) | 1050 lbf4650 N4.65 kN |
Bearing Material | Steel |
Temp. Range (F) | -40 to 250ºF-40 to 120ºC |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces SOFIMA HYDRAULICS CRE025CV1, Return Line, 25 micron, Outside-In (MF0062291)
- WESTWARD Z Swivel, 6000 PSI, w/Ball Bearings (1ZTD3)
- FESTO Blanking Plug B-3/4 (B-3/4)
- MARS Rnd Run Capacitor, 60Mfd, 440V, Ms12754 (12754)
- NTN NTN 7204, Angular Contact Bearing 20 Mm Id X 47 Mm Od X 14 Mm W Open (7204)
- NTN NTN 5208, Double Row Angular Contact Bearing 40 Mm Id X 80 Mm Od X 302 Mm W Open (5208)
- NTN Angular Contact Brg - 35 Mm Id X 72 Mm Od X 17 Mm W; Open (7207 BL1G)
- NTN NTN 3306, Double Row Angular Contact Bearing 30 Mm Id X 72 Mm Od X 302 Mm W Open (3306)
- NTN NTN 3308, Double Row Angular Contact Bearing 40 Mm Id X 90 Mm Od X 365 Mm W Open (3308)
- NTN NTN 51108, Angular Thrust Bearing Single Row 40 Mm Id X 60 Mm Od X 13 Mm W Steel Cage (51108)
- NTN NTN 7212B, Angular Contact Bearing 60 Mm Id X 110 Mm Od X 22 Mm W Open (7212B)
- Ntn Ball Bearings