Shop All Radial Ball Bearings
Ntn
NTN 6906, RadialDeep Groove Ball Bearing 30 Mm Id X 47 Mm Od X 9 Mm W Open
Mfr # 6906
Zoro # G607380953
product price: $45.59
/ea
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cage Material Pressed Steel
- Outside Dia. 47 mm
- Width 9 mm
- Dynamic Load Capacity 7250 N
- Type Round Bore Standard Small
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6906
- Zoro # G607380953
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Outside Dia. | 47 mm |
Width | 9 mm |
Details
Cage Material | Pressed Steel |
Dynamic Load Capacity | 7250 N |
Type | Round Bore Standard Small |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TRB Single Assembly <4 OD, 07000LA-902A1 (07000LA-902A1)
- CALIFORNIA AIR TOOLS Ultra Quiet Air Compressor Motor 1-HP 110V Only 60 dB (SP-9413)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/8"-18 Thread Size, H Series (VHN6-6MV)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 3.95 in OD (2BK40)
- NTN NTN 6006ZZ, RadialDeep Groove Ball Bearing 30 Mm Id X 55 Mm Od X 13 Mm W Double Shielded (6006ZZ)
- NTN NTN 6307N, RadialDeep Groove Ball Bearing 35 Mm Id X 80 Mm Od X 21 Mm W Open (6307N)
- NTN R6ZZ C3 5C, RadialDeep Groove Ball Brg 0375 In Id X 0875 In Od X 02812 In W Double Shielded (R6ZZ C3 5C)
- NTN Radial Bearing, Double Seal, 12mm Bore (6001LLUC3/L627)
- NTN Radial Ball Bearing, Shielded, 4mm Bore (624ZZ/1K)
- NTN Radial/Deep Groove Ball Bearing - 50 Mm Id X 72 Mm Od X 12 Mm W; Double Shielded (6910ZZ)
- NSK 6200 Series Single Row Deep Groove Ball Bearing (6210 ZZ)
- Ntn Ball Bearings