Shop All Tapered Roller Bearings
Ntn
NTN 65390, Tapered Roller Bearing Cone 19375 In Id X 175 In W
Mfr # 65390
Zoro # G707381287
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dynamic Load Capacity (Lb.) 45500 lbf203000 N203.00 kN
- Temp. Range (F) -40 to 250 ºF
- Material Case Carburized Steel
- Type Cone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 65390
- Zoro # G707381287
- Country of Origin United States
- Category Tapered Roller Bearings
Details
Dynamic Load Capacity (Lb.) | 45500 lbf203000 N203.00 kN |
Temp. Range (F) | -40 to 250 ºF |
Material | Case Carburized Steel |
Type | Cone |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Hydraulic Hand Pump DA Head, 2.1 cu. In. (WHP-21-DA)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-2-X)
- CONTINENTAL Air Hose, 1/4"I.D., 10 ft. (HZY02530-10-11-G)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0250RN010BN4HC, Return Line, 10 micron, Outside-In (MF0487500)
- NTN Taper Roller Bearing Cup, 2 29/32in Bore (25520)
- NTN Cone & Cup - 45 Mm Id X 75 Mm Od X 20 Mm W; Single Row; Case Carburized Steel (32009 X ST3 PX5)
- NTN Tapered Roller Bearing Cone, 21075 (21075)
- NTN Taper Roller Bearing Cone, 1.250 Bore In (4T-LM67048V2)
- NTN Tapered Roller Bearing Cup (4T-HM88510PX2)
- NTN Tapered Roller Bearing Cone, 29685 (29685)
- TIMKEN TIM-3767A, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 3767A (3767A)
- Ntn Tapered Roller Bearings