Shop All Radial Ball Bearings
Ntn
NTN 63/32, RadialDeep Groove Ball Bearing 32 Mm Id X 75 Mm Od X 20 Mm W Open
Mfr # 63/32
Zoro # G907381841
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cage Material Steel
- Type Deep Groove Ball Bearing
- Bearing Material Steel
- Static Load Capacity 3790 lbf16900 N16.90 kN
- Dynamic Load Capacity (Lb.) 7410 lbf33000 N33.00 kN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 63/32
- Zoro # G907381841
- Country of Origin Japan
- Category Radial Ball Bearings
Details
Cage Material | Steel |
Type | Deep Groove Ball Bearing |
Bearing Material | Steel |
Static Load Capacity | 3790 lbf16900 N16.90 kN |
Dynamic Load Capacity (Lb.) | 7410 lbf33000 N33.00 kN |
Temp. Range | -40 to 250 ÂşF |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT V-Belt, A26 (51ET99)
- SCHNEIDER ELECTRIC Soft Start, 110-460VAC, 12A, 1 or 3Phase (ATS01N112FT)
- PIX Belt, B/5L, 21/32 x 37 in. OC (B34/5L370)
- INTERSTATE PNEUMATICS Air Compressor 1/4 Inch x 11.5 Inch Nylon Sensor Tube (CTR7033)
- NTN RadialDeep Groove Ball Brg 30 Mm Id X 72 Mm Od X 19 Mm W Double Sealed, 6306 LLU2AU1 (6306 LLU/2AU1)
- NTN Medium Size Ball Bearing Standard (6310 LLB C3 2A)
- NTN Radial Ball Bearing, Shielded, 25mm Bore (6205FT150ZZ)
- NTN NTN 87008, RadialDeep Groove Ball Bearing 8 Mm Id X 24 Mm Od X 10319 Mm W Single Seal Single Shield (87008)
- NTN Medium Size Ball Bearing Standard (6313LLUC3EM)
- NTN Radial Ball Bearing, Sealed, 10mm Bore Dia (6000LLBC3/L627)
- FAG BEARINGS FAG-6010 C3, Deep Groove BBear, Single Row 90Mm, 6010 C3 (6010 C3)
- Ntn Ball Bearings