Shop All Radial Ball Bearings
Ntn
NTN 63305ZZ, RadialDeep Groove Ball Bearing 25 Mm Id X 62 Mm Od X 254 Mm W Double Shielded
Mfr # 63305ZZ
Zoro # G307381458
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cage Material Pressed Steel
- Type Deep Groove Ball Bearing
- Static Load Capacity 2451 lbf10900 N10.90 kN
- Temp. Range -40 to 250 ºF
- Dynamic Load Capacity (Lb.) 5283 lbf23500 N3.50 kN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 63305ZZ
- Zoro # G307381458
- Country of Origin Japan
- Category Radial Ball Bearings
Details
Cage Material | Pressed Steel |
Type | Deep Groove Ball Bearing |
Static Load Capacity | 2451 lbf10900 N10.90 kN |
Temp. Range | -40 to 250 ºF |
Dynamic Load Capacity (Lb.) | 5283 lbf23500 N3.50 kN |
Bearing Material | Through Hardened Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6003ZZ, RadialDeep Groove Ball Bearing 17 Mm Id X 35 Mm Od X 10 Mm W Double Shielded (6003ZZ)
- HYDAC Bladder Accumulator, 1 Gallon Capacity (SB330-4A1/112S-210C)
- MITSUBOSHI Maxstar Wedge V-Belt 3V Type, 3/8" x 25" (3V250)
- DAYTON DC Gearmotor, 50.0 in-lb Max. Torque, 11 RPM Nameplate RPM, 90V DC Voltage (1LPW1)
- NTN NTN 6312ZZ, RadialDeep Groove Ball Bearing 60 Mm Id X 130 Mm Od X 31 Mm W Double Shielded (6312ZZ)
- NTN NTN 6200AZ, RadialDeep Groove Ball Brg 10 Mm Id X 30 Mm Od X 9 Mm W Single Shielded, NTN 6200AZ (6200AZ)
- NTN RadialDeep Groove Ball Brg 30 Mm Id X 62 Mm Od X 16 Mm W Open, 6206 C4 (6206 C4)
- NTN NTN 6206, RadialDeep Groove Ball Bearing 30 Mm Id X 62 Mm Od X 16 Mm W Open (6206)
- NTN Radial Ball Bearing, 0.7874 In. W (87506/2AS)
- NTN Disc Bearing, 0.875 In. Hex Bore (HPC014GP)
- KBC Ball Bearing, 17mm x 40mm x 12mm, single row deep groove ball bearing, two shields, C3 Fit (6203-ZZ KBC)
- Ntn Ball Bearings