Shop All Radial Ball Bearings
Ntn
NTN 6321 C3, RadialDeep Groove Ball Bearing 105 Mm Id X 225 Mm Od X 49 Mm W Open
Mfr # 6321 C3
Zoro # G807376909
product price: $477.99
/ea
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cage Material Pressed Steel
- Dynamic Load Capacity (Lb.) 45863 lbf204000 N204.00 kN
- Type Deep Groove Ball Bearing
- Static Load Capacity 34397 lbf153000 N153.00 kN
- Bearing Material Through Hardened Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6321 C3
- Zoro # G807376909
- Country of Origin Japan
- Category Radial Ball Bearings
Details
Cage Material | Pressed Steel |
Dynamic Load Capacity (Lb.) | 45863 lbf204000 N204.00 kN |
Type | Deep Groove Ball Bearing |
Static Load Capacity | 34397 lbf153000 N153.00 kN |
Bearing Material | Through Hardened Steel |
Temp. Range | -40 to 250 ÂşF |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENQCIA MAXCO Maxco H100E18 Qd Sprocket For Use With E Bushing Hardened Tooth (H100E18)
- NTN Tapered Roller Bearing Assy., 1.187 (495A/493)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 9.35 in OD (902B)
- MARATHON General Purpose Motor 2 HP, 3 phase, 1800 RPM, 230/460 V, 145TC Rolled Steel Frame, TEFC (GT1207)
- NTN Radial Ball Bearing, Open, 20mm Bore Dia (6304C3)
- NTN Radial/Deep Groove Ball Bearing - 20 Mm Id X 42 Mm Od X 12 Mm W; Double Shielded (6004ZZ C3)
- NTN NTN 62/32 C4, RadialDeep Groove Ball Brg 32 Mm Id X 65 Mm Od X 17 Mm W Open, NTN 6232 C4 (62/32 C4)
- NTN Radial Ball Bearing, Shielded, 25mm Bore (6205ZZC3/L627)
- NTN NTN 625, RadialDeep Groove Ball Bearing 5 Mm Id X 16 Mm Od X 5 Mm W Open (625)
- NTN NTN 6307N, RadialDeep Groove Ball Bearing 35 Mm Id X 80 Mm Od X 21 Mm W Open (6307N)
- NACHI 6000 Series Deep Groove Radial Ball Brg (6005 2NSE C3)
- Ntn Ball Bearings