Shop All Radial Ball Bearings
Ntn
NTN 63204LLB, RadialDeep Groove Ball Bearing 20 Mm Id X 47 Mm Od X 206 Mm W Double Sealed
Mfr # 63204LLB
Zoro # G007379861
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cage Material Pressed Steel
- Outside Dia. 47 mm
- Width 20.6 mm
- Seal Material Nitrile Rubber
- Dynamic Load Capacity 5100 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 63204LLB
- Zoro # G007379861
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Outside Dia. | 47 mm |
Width | 20.6 mm |
Details
Cage Material | Pressed Steel |
Seal Material | Nitrile Rubber |
Dynamic Load Capacity | 5100 N |
Type | Round Bore Standard Small |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces NAPA 7887, Pressure Line, 10 micron, Outside-In (MF0058518)
- CONTINENTAL 3/8" x 3' Yellow EPDM Rubber Air Hose, 300 PSI, 1/4" MNPT x FNPSM (HZY03830-03-33)
- FESTO Vacuum Generator VN-30-H-T6-PI5-VI6-RO2 (VN-30-H-T6-PI5-VI6-RO2)
- OETIKER Clamp, Oetiker, Stepless, 22.6mm, 100 Bag (16700026)
- NTN Cartridge Bearing, Double Seal, 40mm Bore (63308LLBC3/L627)
- NTN NTN 6203 C3, RadialDeep Groove Ball Brg 17 Mm Id X 40 Mm Od X 12 Mm W Open, NTN 6203 C3 (6203 C3)
- NTN NTN 6311, RadialDeep Groove Ball Bearing 55 Mm Id X 120 Mm Od X 29 Mm W Open (6311)
- NTN Radial Ball Bearing, Shielded, 30mm Bore (6206HT200ZZ)
- NTN NTN 6000Z, RadialDeep Groove Ball Brg 10 Mm Id X 26 Mm Od X 8 Mm W Double Shielded, NTN 6000Z (6000Z)
- NTN Radial Bearing, Shield, 1.0000 In. Bore (R16ZZ/2AS)
- TIMKEN Radial Bearing, Double Shield, 17mm Bore (9103KDD)
- Ntn Radial Ball Bearings