Shop All Radial Ball Bearings
Ntn
NTN 63203LLB, RadialDeep Groove Ball Bearing 17 Mm Id X 40 Mm Od X 175 Mm W Double Sealed
Mfr # 63203LLB
Zoro # G307378878
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cage Material Steel
- Temp. Range -40 to 250 ºF
- Bearing Material Steel
- Type Deep Groove Ball Bearing
- Bearing Seal Type Non-Contact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 63203LLB
- Zoro # G307378878
- Country of Origin Japan
- Category Radial Ball Bearings
Details
Cage Material | Steel |
Temp. Range | -40 to 250 ºF |
Bearing Material | Steel |
Type | Deep Groove Ball Bearing |
Bearing Seal Type | Non-Contact |
Static Load Capacity | 535 lbf4600 N4.60 kN |
Seal Material | Nitrile Rubber |
Dynamic Load Capacity (Lb.) | 2380 lbf10600 N10.60 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANA SPICER CHASSIS Universal Joint, 5-3613X (5-3613X)
- MARTIN SPROCKET & GEAR Gear Spur 14 1/2 Deg Steel Bs, S820BS 1 (S820BS 1)
- SMITH BEARING Cam Follower, Yoke, Sealed, Stainless Steel (YR-1-3/4-X-SS)
- SPEEDAIRE Elec. Air Compressor, Duplex, 5HP, 32.8CFM (35WC61)
- NTN Radial Bearing, Shield, 0.1875 In. Bore (RA3ZZ/2AS)
- NTN NTN 6200, RadialDeep Groove Ball Bearing 10 Mm Id X 30 Mm Od X 9 Mm W Open (6200)
- NTN Radial/Deep Groove Ball Brg - 17 Mm Id X 47 Mm Od X 14 Mm W; Double Sealed (6303 LLB)
- NTN NTN 6205LB, RadialDeep Groove Ball Bearing 25 Mm Id X 52 Mm Od X 15 Mm W Single Sealed (6205LB)
- NTN Disc Bearing, 0.875 In. Hex Bore (HPS014GP)
- NTN NTN 8507, RadialDeep Groove Ball Bearing 35 Mm Id X 72 Mm Od X 21 Mm W Single Sealed (8507)
- NACHI 6300 Series Deep Groove Radial Ball Brg (6308ZE C3)
- Ntn Radial Ball Bearings