Shop All Radial Ball Bearings
Ntn
NTN 6319Z, RadialDeep Groove Ball Bearing 95 Mm Id X 200 Mm Od X 45 Mm W Single Shielded
Mfr # 6319Z
Zoro # G907382282
product price: $546.99
/ea
Free Shipping & Returns
$546.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cage Material Steel
- Type Deep Groove Ball Bearing
- Temp. Range -40 to 250 ºF
- Bearing Material Steel
- Dynamic Load Capacity (Lb.) 37990 lbf169000 N169.00 kN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6319Z
- Zoro # G907382282
- Country of Origin Japan
- Category Radial Ball Bearings
Details
Cage Material | Steel |
Type | Deep Groove Ball Bearing |
Temp. Range | -40 to 250 ºF |
Bearing Material | Steel |
Dynamic Load Capacity (Lb.) | 37990 lbf169000 N169.00 kN |
Static Load Capacity | 26800 lbf119000 N119.00 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Pillow Block Bearing, Ball, 2-15/16" Bore (UCP215-47)
- TIMKEN TIM-JLM714149, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, JLM714149 (JLM714149)
- MEGADYNE RAW EDGE COGGED V-BELTS (AX36)
- RUBBERWORX 1-1/2" X 50FT CLEAR PVC WATER SUCTION HOSE CPLD CRIMPED C X E ALUMINUM (CLPVC-1.5X50-CEAL)
- NTN NTN 6005N, RadialDeep Groove Ball Brg 25 Mm Id X 47 Mm Od X 12 Mm W Open, NTN 6005N (6005N)
- NTN Radial Bearing, Double Seal, 20mm Bore (6304LLUC3/L627)
- NTN Radial Ball Bearing, Shielded, 40mm Bore (6208ZZC3/L627)
- NTN NTN 6205N, RadialDeep Groove Ball Bearing 25 Mm Id X 52 Mm Od X 15 Mm W, Open (6205N)
- NTN NTN 6203 2Z, RadialDeep Groove Ball Bearing 17 Mm Id X 40 Mm Od X 12 Mm W Double Shielded (6203 2Z)
- NTN Radial/Deep Groove Ball Brg - 35 Mm Id X 72 Mm Od X 17 Mm W; Double Sealed (6207LLU C4)
- SKF SKF 6210ZC3, Single Row Ball Bearings (6210ZC3)
- Ntn Radial Ball Bearings