Shop All Radial Ball Bearings
Ntn
NTN 6316LLUC3/EM, RadialDeep Groove Ball Bearing 80 Mm Id X 170 Mm Od X 39 Mm W Double Sealed
Mfr # 6316LLUC3/EM
Zoro # G407381365
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cage Material Pressed Steel
- Type Deep Groove Ball Bearing
- Temp. Range -40 to 250 ºF
- Bearing Material Through Hardened Steel
- Seal Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6316LLUC3/EM
- Zoro # G407381365
- Country of Origin Japan
- Category Radial Ball Bearings
Details
Cage Material | Pressed Steel |
Type | Deep Groove Ball Bearing |
Temp. Range | -40 to 250 ºF |
Bearing Material | Through Hardened Steel |
Seal Material | Nitrile Rubber |
Bearing Seal Type | Contact |
Dynamic Load Capacity (Lb.) | 30576 lbf136000 N136.00 kN |
Static Load Capacity | 19447 lbf86500 N86.50 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Short-Stroke Cylinder AEVC-20-25-A-P (AEVC-20-25-A-P)
- TOMPKINS Hydraulic Fitting-Steel04FJ CAP (0304-C-04)
- ZORO SELECT Hose Clamp, 9/16 to 1-3/4 In, SAE 20, PK10 (5820)
- FENNER DRIVES Self-Adjusting Tensioner, V-Belt B, 5 In (FS0209)
- NTN NTN 6219, RadialDeep Groove Ball Bearing 95 Mm Id X 170 Mm Od X 32 Mm W Open (6219)
- NTN Radial/Deep Groove Ball Brg - 45 Mm Id X 85 Mm Od X 19 Mm W; Double Shielded (6209 ZZ C3)
- NTN Radial/Deep Groove Ball Brg - 0.75 In Id X 1.625 In Od X 0.4375 In W; Double Sealed (R12LLU)
- NTN NTN 6201 2RS1/2, RadialDeep Groove Ball Brg 127 Mm Id X 32 Mm Od X 10 Mm W Double Sealed, NTN 6201 2RS12 (6201 2RS1/2)
- NTN Radial/Deep Groove Ball Brg - 40 Mm Id X 90 Mm Od X 23 Mm W; Double Shielded (6308 ZZ)
- NTN NTN 6019 U C4, RadialDeep Groove Ball Brg 95 Mm Id X 145 Mm Od X 24 Mm W Open, NTN 6019 U C4 (6019 U C4)
- SKF SKF-6024, Single Row Ball Brgs, 6024 (6024)
- Ntn Radial Ball Bearings