Shop All Radial Ball Bearings
Ntn
NTN 6310ZZ, RadialDeep Groove Ball Bearing 50 Mm Id X 110 Mm Od X 27 Mm W Double Shielded
Mfr # 6310ZZ
Zoro # G307378304
$74.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cage Material Steel
- Temp. Range -40 to 250 ºF
- Type Deep Groove Ball Bearing
- Dynamic Load Capacity (Lb.) 15390 lbf68500 N68.50 kN
- Static Load Capacity 8650 lbf38500 N60.00 kN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6310ZZ
- Zoro # G307378304
- Country of Origin Japan
- Category Radial Ball Bearings
Details
Cage Material | Steel |
Temp. Range | -40 to 250 ºF |
Type | Deep Groove Ball Bearing |
Dynamic Load Capacity (Lb.) | 15390 lbf68500 N68.50 kN |
Static Load Capacity | 8650 lbf38500 N60.00 kN |
Bearing Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, A Kevlar, 1/2 x 76 in. OC (A74K)
- CARLISLE RBP173-3 Super Vee-Band (RBP173-3)
- TRITAN Bearings, 8.00mm Bore Dia., 1020 lb. (638 ZZ PRX)
- FESTO Plastic Tubing PUN-H-12X2-NT-200 (PUN-H-12X2-NT-200)
- NTN Deep Groove Ball Bearing, 6224L (6224L)
- NTN NTN 6003ZD2PX31V25, RadialDeep Groove Ball Bearing 17 Mm Id X 35 Mm Od X 20 Mm W Single Shielded (6003ZD2PX31V25)
- NTN NTN 6203LLU, RadialDeep Groove Ball Bearing 17 Mm Id X 40 Mm Od X 12 Mm W Double Sealed (6203LLU)
- NTN NTN 626Z, RadialDeep Groove Ball Bearing 6 Mm Id X 19 Mm Od X 6 Mm W Single Shielded (626Z)
- NTN NTN 6205LB, RadialDeep Groove Ball Bearing 25 Mm Id X 52 Mm Od X 15 Mm W Single Sealed (6205LB)
- NTN NTN 6202 2Z16C3, RadialDeep Groove Ball Brg 16 Mm Id X 35 Mm Od X 11 Mm W Double Shielded, NTN 6202 2Z16C3 (6202 2Z16C3)
- TRITAN Radial Ball Bearing, PS, 35mm, 6307-2RS (6307 2RS/C3 PRX)
- Ntn Radial Ball Bearings