Shop All Radial Ball Bearings
Ntn
NTN 6310Z, RadialDeep Groove Ball Bearing 50 Mm Id X 110 Mm Od X 27 Mm W Single Shielded
Mfr # 6310Z
Zoro # G707378393
product price: $56.39
/ea
$56.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cage Material Steel
- Temp. Range -40 to 250 ºF
- Dynamic Load Capacity (Lb.) 15390 lbf68500 N68.50 kN
- Type Deep Groove Ball Bearing
- Static Load Capacity 8650 lbf38500 N38.50 kN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6310Z
- Zoro # G707378393
- Country of Origin Japan
- Category Radial Ball Bearings
Details
Cage Material | Steel |
Temp. Range | -40 to 250 ºF |
Dynamic Load Capacity (Lb.) | 15390 lbf68500 N68.50 kN |
Type | Deep Groove Ball Bearing |
Static Load Capacity | 8650 lbf38500 N38.50 kN |
Bearing Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 56C Frame, 1,725 Nameplate RPM (CL3510)
- BETA 1 FILTERS Spin-On Air/Oil Separator replacement filter for 6221372400 / CHICAGO PNEUMATIC (B1SA0001206)
- MAIN FILTER Hydraulic Filter, replaces UFI ERA32NCC, Return Line, 10 micron, Outside-In (MF0062289)
- BESTORQ Aftermarket SIMPLICITY 1672732SM Replacement Belt, 3LK310 (3LK310)
- NTN Radial/Deep Groove Ball Brg - 0.375 In Id X 0.875 In Od X 0.2812 In W; Double Sealed (R6RS)
- NTN Radial/Deep Groove Ball Brg - 80 Mm Id X 170 Mm Od X 39 Mm W; Open (6316C3)
- NTN NTN 6201LLB, RadialDeep Groove Ball Bearing 12 Mm Id X 32 Mm Od X 10 Mm W Double Sealed (6201LLB)
- NTN NTN 6202U, RadialDeep Groove Ball Brg 15 Mm Id X 35 Mm Od X 11 Mm W Open, NTN 6202U (6202U)
- NTN Radial Ball Bearing, Sealed, 60mm Bore Dia (6312LLBC3/L627)
- NTN NTN 6201 2Z 12.7, RadialDeep Groove Ball Brg 127 Mm Id X 32 Mm Od X 10 Mm W Double Shielded, NTN 6201 2Z 127 (6201 2Z 12.7)
- FAG BEARINGS Deep Groove B.Bear., Single Row <= 90Mm (6303 2ZRC3 L38)
- Ntn Ball Bearings