Shop All Radial Ball Bearings
Ntn
NTN 6309LU, RadialDeep Groove Ball Bearing 45 Mm Id X 100 Mm Od X 25 Mm W Single Sealed
Mfr # 6309LU
Zoro # G307377482
product price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cage Material Steel
- Dynamic Load Capacity (Lb.) 13150 lbf58500 N58.50 kN
- Bearing Material Steel
- Static Load Capacity 7200 lbf32000 N32.00 kN
- Seal Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6309LU
- Zoro # G307377482
- Country of Origin Japan
- Category Radial Ball Bearings
Details
Cage Material | Steel |
Dynamic Load Capacity (Lb.) | 13150 lbf58500 N58.50 kN |
Bearing Material | Steel |
Static Load Capacity | 7200 lbf32000 N32.00 kN |
Seal Material | Nitrile Rubber |
Type | Deep Groove Ball Bearing |
Temp. Range | -40 to 250 ÂşF |
Bearing Seal Type | Contact |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel06MJ-06FORFSX (FF6504-06-06)
- BESTORQ 630J16 Micro V Belt, 63 in Pitch Length, 1.472 in Top Width, 16 Ribs (630J16)
- NUMATICS Repair Kit (239-2277)
- MAIN FILTER Hydraulic Filter, replaces PARKER G01447, Pressure Line, 10 micron, Outside-In (MF0059664)
- NTN Disc Bearing, 1 In. Hex Bore (HPC100TPD)
- NTN Radial Ball Bearing, Open, 50mm Bore Dia (6010C3)
- NTN Radial/Deep Groove Ball Brg - 0.75 In Id X 1.625 In Od X 0.4375 In W; Double Sealed (R12 2RS)
- NTN Medium Size Ball Bearing (6308ZZ C3)
- NTN Radial Bearing, Double Seal, 30mm Bore (6306LLUC3/L627)
- NTN Radial/Deep Groove Ball Brg - 35 Mm Id X 72 Mm Od X 17 Mm W; Double Sealed (6207 LLB C3/EM)
- SKF SKF-6012 2RS1, Single Row Ball Brgs, 6012 2RS1 (6012 2RS1)
- Ntn Ball Bearings