Shop All Radial Ball Bearings
Ntn
NTN 6309LLUC3/EM, RadialDeep Groove Ball Bearing 45 Mm Id X 100 Mm Od X 25 Mm W Double Sealed
Mfr # 6309LLUC3/EM
Zoro # G907377479
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cage Material Steel
- Seal Material Nitrile Rubber
- Dynamic Load Capacity (Lb.) 13150 lbf58500 N58.50 kN
- Bearing Seal Type Contact
- Temp. Range -40 to 250 ºF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6309LLUC3/EM
- Zoro # G907377479
- Country of Origin Taiwan, Province of China
- Category Radial Ball Bearings
Details
Cage Material | Steel |
Seal Material | Nitrile Rubber |
Dynamic Load Capacity (Lb.) | 13150 lbf58500 N58.50 kN |
Bearing Seal Type | Contact |
Temp. Range | -40 to 250 ºF |
Static Load Capacity | 7200 lbf32000 N32.00 kN |
Bearing Material | Steel |
Type | Deep Groove Ball Bearing |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces SOFIMA ERA21NCC, Return Line, 10 micron (ZX-ERA21NCC)
- FESTO Plastic Tubing PLN-4X0, 75-BL (PLN-4X0,75-BL)
- SKF SKF-6003-2Z, Single Row Ball Brgs, 60032Z (6003-2Z)
- DURA-PREMIUM TORQUE Timing Belt, H, 2 x 86in PL, T172 (860H200)
- NTN Radial Bearing, Sealed, 0.8750 In. Bore (R14LLB/2AS)
- NTN Radial/Deep Groove Ball Brg - 35 Mm Id X 72 Mm Od X 17 Mm W; Double Sealed (6207 LLB C3/EM)
- NTN Radial/Deep Groove Ball Brg - 30 Mm Id X 62 Mm Od X 24 Mm W; Double Sealed (88506 C2)
- NTN Radial/Deep Groove Ball Bearing - Shielded (6010ZZ C3)
- NTN NTN 6203LLHA, RadialDeep Groove Ball Brg 17 Mm Id X 40 Mm Od X 12 Mm W Double Sealed, NTN 6203LLHA (6203LLHA)
- NTN Radial Ball Bearing, Open, 35mm Bore Dia (6307C3)
- NTN Radial/Deep Groove Ball Brg - 55 Mm Id X 120 Mm Od X 29 Mm W; Double Shielded (6311ZZ)
- Ntn Radial Ball Bearings