Shop All Radial Ball Bearings
Ntn
NTN 6308ZNR, RadialDeep Groove Ball Bearing 40 Mm Id X 90 Mm Od X 23 Mm W Single Shielded
Mfr # 6308ZNR
Zoro # G907374775
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cage Material Steel
- Static Load Capacity 5400 lbf24000 N24.00 kN
- Bearing Material Steel
- Type Deep Groove Ball Bearing
- Temp. Range -40 to 250 ºF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6308ZNR
- Zoro # G907374775
- Country of Origin Japan
- Category Radial Ball Bearings
Details
Cage Material | Steel |
Static Load Capacity | 5400 lbf24000 N24.00 kN |
Bearing Material | Steel |
Type | Deep Groove Ball Bearing |
Temp. Range | -40 to 250 ºF |
Dynamic Load Capacity (Lb.) | 10110 lbf45000 N45.00 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Hyd Cylinder, 3 In Bore, 10 In Stroke (288-336)
- BROWNING 2 Groove Cast Iron Bushed Bore Multiple Sheave, 2TB90 (2TB90)
- SUPCO Molded Cogged V Belt, BX82 (BX82)
- VIAIR Tank 1.5gal Air Source Kit Fast Fill-120 (20003)
- NTN Radial/Deep Groove Ball Brg - 10 Mm Id X 35 Mm Od X 11 Mm W; Double Sealed (6300 LLB)
- NTN Radial/Deep Groove Ball Brg - 50 Mm Id X 110 Mm Od X 27 Mm W; Single Sealed (6310LB)
- NTN NTN 6208Z, RadialDeep Groove Ball Bearing 40 Mm Id X 80 Mm Od X 18 Mm W Single Shielded (6208Z)
- NTN Radial Ball Bearing, Shielded, 30mm Bore (6206HT200ZZ)
- NTN Radial Ball Bearing, Open, 30mm Bore Dia (6306C3)
- NTN Radial Ball Bearing, Shielded, 7mm Bore (627ZZC3/L627)
- TRITAN Radial Ball Bearing, PS, 40mm, 61908ZZ (61908 ZZ PRX)
- Ntn Radial Ball Bearings