Shop All Radial Ball Bearings
Ntn
NTN 6308LLB, RadialDeep Groove Ball Bearing 40 Mm Id X 90 Mm Od X 23 Mm W Double Sealed
Mfr # 6308LLB
Zoro # G507377602
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cage Material Pressed Steel
- Outside Dia. 90 mm
- Width 23 mm
- Seal Material Nitrile Rubber
- Dynamic Load Capacity 40500 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6308LLB
- Zoro # G507377602
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Outside Dia. | 90 mm |
Width | 23 mm |
Details
Cage Material | Pressed Steel |
Seal Material | Nitrile Rubber |
Dynamic Load Capacity | 40500 N |
Type | Round Bore Standard Medium |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, Cogged 5/8 X 49 (5VX490)
- DDS Shaft Seal, 14 x 22 x 5 mm., TC, Nitrile Rubber (14225TC)
- ENERPAC Cylinder, 30 tons, 5-29/32in. Stroke L (RAC306)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 60:1 (F721-60-B5-G)
- NTN Radial/Deep Groove Ball Brg - 10 Mm Id X 35 Mm Od X 11 Mm W; Double Sealed (6300 LLB)
- NTN NTN 6306LU, RadialDeep Groove Ball Bearing 30 Mm Id X 72 Mm Od X 19 Mm W Single Sealed (6306LU)
- NTN NTN 6201ZZ/12.7/9B, RadialDeep Groove Ball Brg 127 Mm Id X 32 Mm Od X 10 Mm W Double Shielded, NTN 6201ZZ1279B (6201ZZ/12.7/9B)
- NTN Radial Ball Bearing, Shielded, 12mm Bore (6301ZZC3/L627)
- NTN NTN 604ZZ, RadialDeep Groove Ball Bearing 4 Mm Id X 12 Mm Od X 4 Mm W Double Shielded (604ZZ)
- NTN Radial/Deep Groove Ball Bearing - 35 MM Id X 62 MM Od X 14 MM W; Single Shielded (6007Z)
- NSK 6200 Series, Single Row Radial/Deep Groove Ball Bearing, 10Mm Id X 30Mm Od X9Mm W, Sealed (6200DU)
- Ntn Ball Bearings