Shop All Radial Ball Bearings
Ntn
NTN 6307L1C3, RadialDeep Groove Ball Bearing 35 Mm Id X 80 Mm Od X 21 Mm W, Open
Mfr # 6307L1C3
Zoro # G607376970
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cage Material Brass
- Temp. Range -40 to 250 ºF
- Static Load Capacity 4290 lbf19100 N19.10 kN
- Dynamic Load Capacity (Lb.) 8310 lbf37000 N37.00 kN
- Type Deep Groove Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6307L1C3
- Zoro # G607376970
- Country of Origin Japan
- Category Radial Ball Bearings
Details
Cage Material | Brass |
Temp. Range | -40 to 250 ºF |
Static Load Capacity | 4290 lbf19100 N19.10 kN |
Dynamic Load Capacity (Lb.) | 8310 lbf37000 N37.00 kN |
Type | Deep Groove Ball Bearing |
Bearing Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/8" x 15 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR03830-15-43)
- MAIN FILTER Hydraulic Filter, replaces FAIREY ARLON RKH2706H, Pressure Line, 5 micron, Outside-In (MF0059542)
- MCGILL Camrol Cylindrical Inch Cam Follower, CF 3 B (CF 3 B)
- SPEEDAIRE Cylinder Repair Kit, Cushioned, 4 In Bore (2ZB79)
- NTN R14Z, RadialDeep Groove Ball Brg 0875 In Id X 1875 In Od X 05 In W Double Shielded (R14Z)
- NTN NTN 6226 C3, RadialDeep Groove Ball Bearing 130 Mm Id X 230 Mm Od X 40 Mm W Open (6226 C3)
- NTN NTN 6312 C3, RadialDeep Groove Ball Bearing 60 Mm Id X 130 Mm Od X 31 Mm W Open (6312 C3)
- NTN R12ZZ C3 L627, RadialDeep Groove Ball Brg 075 In Id X 1625 In Od X 04375 In W Double Shielded (R12ZZ C3 L627)
- NTN Radial Bearing, Double Seal, 20mm Bore (6204LLUC3/L627)
- NTN Radial Ball Bearing, Sealed, 12mm Bore Dia (6201LLBC3/L627)
- DAYTON Radial Bearing, Double Shield, 8mm Bore (21XU33)
- Ntn Radial Ball Bearings