Shop All Radial Ball Bearings
Ntn
NTN 6306LLB, RadialDeep Groove Ball Bearing 30 Mm Id X 72 Mm Od X 19 Mm W Double Sealed
Mfr # 6306LLB
Zoro # G407381976
product price: $34.75
/ea
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cage Material Pressed Steel
- Outside Dia. 72 mm
- Width 19 mm
- Dynamic Load Capacity 26700 N
- Type Round Bore Standard Small
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6306LLB
- Zoro # G407381976
- Country of Origin United States
- Category Radial Ball Bearings
Dimensions
Outside Dia. | 72 mm |
Width | 19 mm |
Details
Cage Material | Pressed Steel |
Dynamic Load Capacity | 26700 N |
Type | Round Bore Standard Small |
Seal Material | Nitrile Rubber |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Air Compressor 1 gal .6-HP Only 56 dB, Weight: 34 (CAT-1P1060SP)
- MBL V BELT 1/2"" X 33"" (4LK330A)
- PIX Belt, B, 21/32 x 96 in. OC, 2 Band (2HB93)
- PARKER Quick Connect Hose Coupling, 1/4 in (TL-251-4MP)
- NTN NTN 6313, RadialDeep Groove Ball Bearing 65 Mm Id X 140 Mm Od X 33 Mm W Open (6313)
- NTN Radial Ball Bearing, Shield, 7.938mm Bore (608ZZ/7.938PX2/5C)
- NTN NTN 6307N, RadialDeep Groove Ball Bearing 35 Mm Id X 80 Mm Od X 21 Mm W Open (6307N)
- NTN NTN 6208ZC3, RadialDeep Groove Ball Bearing 40 Mm Id X 80 Mm Od X 18 Mm W Single Shielded (6208ZC3)
- NTN Radial/Deep Groove Ball Brg - 17 Mm Id X 40 Mm Od X 12 Mm W; Single Sealed (6203LB C3)
- NTN NTN 62/22, RadialDeep Groove Ball Bearing 22 Mm Id X 50 Mm Od X 14 Mm W Open (62/22)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, 70mm Bore Dia., 110mm OD, 20mm W, C3 Internal Clearance (6014 2RS/C3 PRX)
- Ntn Radial Ball Bearings