Shop All Radial Ball Bearings
Ntn
NTN 6305/65, RadialDeep Groove Ball Bearing 25 Mm Id X 65 Mm Od X 17 Mm W Open
Mfr # 6305/65
Zoro # G807381422
product price: $53.59
/ea
$53.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cage Material Steel
- Type Deep Groove Ball Bearing
- Bearing Material Steel
- Static Load Capacity 2450 lbf10900 N10.90 kN
- Dynamic Load Capacity (Lb.) 5280 lbf23500 N23.50 kN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6305/65
- Zoro # G807381422
- Country of Origin Japan
- Category Radial Ball Bearings
Details
Cage Material | Steel |
Type | Deep Groove Ball Bearing |
Bearing Material | Steel |
Static Load Capacity | 2450 lbf10900 N10.90 kN |
Dynamic Load Capacity (Lb.) | 5280 lbf23500 N23.50 kN |
Temp. Range | -40 to 250 ÂşF |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Precision ANSI Roller Chain, Double, 1 3/4-in. Pitch, Connecting Link (140-2 CL)
- MONARCH Hydraulics Reservoir, White Plstic, 26in L (500206414170)
- MTD Grease-Gadus S2 V1 (737-05007)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 5 in Stroke, Round Body Double Acting (5ZEE1)
- NTN Radial Ball Bearing, Shielded, 6mm Bore (626ZZC3/L627)
- NTN Radial/Deep Groove Ball Brg - 65 Mm Id X 120 Mm Od X 23 Mm W; Open (6213N)
- NTN Radial/Deep Groove Ball Brg - 30 Mm Id X 62 Mm Od X 16 Mm W; Open (6206 C3/5C)
- NTN Medium Size Ball Bearing (6313ZZC3)
- NTN Radial/Deep Groove Ball Brg - 0.75 In Id X 1.625 In Od X 0.4375 In W; Double Sealed (R12 2RS)
- NTN NTN 6010NR, RadialDeep Groove Ball Bearing 50 Mm Id X 80 Mm Od X 16 Mm W Open (6010NR)
- NTN NTN 6203L LB, RadialDeep Groove Ball Brg 17 Mm Id X 40 Mm Od X 12 Mm W Double Sealed, NTN 6203L LB (6203L LB)
- Ntn Radial Ball Bearings