Shop All Radial Ball Bearings
Ntn
NTN 628LLB, RadialDeep Groove Ball Bearing 8 Mm Id X 24 Mm Od X 8 Mm W Double Sealed
Mfr # 628LLB
Zoro # G807380890
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cage Material Steel
- Bearing Material Steel
- Static Load Capacity 355 lbf1590 N1.59 kN
- Bearing Seal Type Non-Contact
- Temp. Range -40 to 250 ºF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 628LLB
- Zoro # G807380890
- Country of Origin Japan
- Category Radial Ball Bearings
Details
Cage Material | Steel |
Bearing Material | Steel |
Static Load Capacity | 355 lbf1590 N1.59 kN |
Bearing Seal Type | Non-Contact |
Temp. Range | -40 to 250 ºF |
Type | Miniature / Extra Small Ball Bearing |
Dynamic Load Capacity (Lb.) | 1000 lbf4450 N4.45 kN |
Seal Material | Nitrile Rubber |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARS Rnd Run Capacitor, 40Mfd, 440V, Ms12745 (12745)
- DAYTON Coupling, Rigid Steel (6L019)
- SEALMASTER NP Series Standard-Duty Pillow Block Ball Bearing Unit, 2-7/16 in Bore (700204)
- MAKITA PAD RUBBER 5" (MP743015-1)
- NTN Radial/Deep Groove Ball Brg - 20 Mm Id X 47 Mm Od X 14 Mm W; Double Shielded (6204ZZ C4)
- NTN Radial/Deep Groove Ball Brg - 130 Mm Id X 200 Mm Od X 33 Mm W; Double Shielded (6026ZZC3)
- NTN NTN 6309LLUC3/EM, RadialDeep Groove Ball Bearing 45 Mm Id X 100 Mm Od X 25 Mm W Double Sealed (6309LLUC3/EM)
- NTN NTN 6202ZZ/16/2A, RadialDeep Groove Ball Brg 16 Mm Id X 35 Mm Od X 11 Mm W Double Shielded, NTN 6202ZZ162A (6202ZZ/16/2A)
- NTN NTN 2207, SelfAligning Ball Bearing 35 Mm Id X 72 Mm Od X 23 Mm W Cylindrical Bore Open (2207)
- NTN NTN 6201LLB, RadialDeep Groove Ball Bearing 12 Mm Id X 32 Mm Od X 10 Mm W Double Sealed (6201LLB)
- NEW DEPARTURE HYATT Single Row Ball Bearings (Z97502)
- Ntn Ball Bearings