Shop All Radial Ball Bearings
Ntn
NTN 6226 C3, RadialDeep Groove Ball Bearing 130 Mm Id X 230 Mm Od X 40 Mm W Open
Mfr # 6226 C3
Zoro # G107377651
product price: $749.99
/ea
Free Shipping & Returns
$749.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cage Material Pressed Steel
- Type Deep Groove Ball Bearing
- Static Load Capacity 32824 lbf146000 N146.00 kN
- Dynamic Load Capacity (Lb.) 41592 lbf185000 N185.00 kN
- Temp. Range -40 to 250 ºF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6226 C3
- Zoro # G107377651
- Country of Origin Japan
- Category Radial Ball Bearings
Details
Cage Material | Pressed Steel |
Type | Deep Groove Ball Bearing |
Static Load Capacity | 32824 lbf146000 N146.00 kN |
Dynamic Load Capacity (Lb.) | 41592 lbf185000 N185.00 kN |
Temp. Range | -40 to 250 ºF |
Bearing Material | Through Hardened Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Duraflex Vc Polyurethane, Vc6X420 (VC6X420)
- DURA-PRIME BAND CLASSICAL Banded Belt, B2, 295 x 105in OC, 4 Band (4/B102)
- ZORO SELECT Hose Clamp, 2-1/2 to 3-1/2 In, SAE 48, PK10 (5248070)
- TRITAN Radial Ball Bearing, PS, 0.5In Bore Dia (1621 ZZ PRX)
- NTN NTN 6207Z, RadialDeep Groove Ball Bearing 35 Mm Id X 72 Mm Od X 17 Mm W Single Shielded (6207Z)
- NTN NTN 6003LB, RadialDeep Groove Ball Bearing 17 Mm Id X 35 Mm Od X 10 Mm W Double Sealed (6003LB)
- NTN Radial Ball Bearing, Shield, 15.875mm Bore (6203ZZ/15.875C3/L627)
- NTN NTN 6003ZZ V 13, RadialDeep Groove Ball Bearing 17 Mm Id X 35 Mm Od X 10 Mm W Double Shielded (6003ZZ V 13)
- NTN Radial/Deep Groove Ball Brg - 35 Mm Id X 62 Mm Od X 14 Mm W; Double Sealed (6007 2RS)
- NTN Radial Bearing, Double Seal, 20mm Bore (6004LLUC3/L627)
- ORS Ball Bearing, 35mm Bore, 80mm, Sealed (6307 2RS C3 G93)
- Ntn Ball Bearings