Shop All Radial Ball Bearings
Ntn
NTN 6222C3, RadialDeep Groove Ball Bearing 110 Mm Id X 200 Mm Od X 38 Mm W Open
Mfr # 6222C3
Zoro # G707377105
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cage Material Pressed Steel
- Outside Dia. 200 mm
- Width 38 mm
- Type Round Bore Standard Medium
- Dynamic Load Capacity 144000 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6222C3
- Zoro # G707377105
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Outside Dia. | 200 mm |
Width | 38 mm |
Details
Cage Material | Pressed Steel |
Type | Round Bore Standard Medium |
Dynamic Load Capacity | 144000 N |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Compact Cylinder, 16mm Bore, 20mm Stroke (CDQ2A16-20DZ)
- CARLISLE AP41 Super Blue Ribbon V-Belt (AP41)
- CONTINENTAL CONTITECH 3/B150 Banded V-Belt, 153" Outside Length, 1-63/64" Top Width, 3 Ribs (3/B150)
- B B MANUFACTURING 300H150G, Timing Belt, Neoprene, Fiberglass (300H150G)
- NTN Radial/Deep Groove Ball Brg - 1.25 In Id X 2.25 In Od X 0.5 In W; Double Sealed (R20 2RS)
- NTN Radial Ball Bearing, 0.7874 In. W (87506/2AS)
- NTN NTN 6205N, RadialDeep Groove Ball Bearing 25 Mm Id X 52 Mm Od X 15 Mm W, Open (6205N)
- NTN JEL206103C3L0 14, Ball Insert Brg 1125 In Id X 24409 In Od X 14055 In W Eccenctric Collar (JEL206-103C3/L0 14)
- NTN Radial/Deep Groove Ball Brg - 40 Mm Id X 52 Mm Od X 7 Mm W; Double Shielded (6808ZZ/1E)
- NTN NTN 6204LLB, RadialDeep Groove Ball Bearing 20 Mm Id X 47 Mm Od X 14 Mm W Double Sealed (6204LLB)
- FAG BEARINGS FAG-6005 2RSR C3, Deep Groove BBear, Single Row 90Mm, 6005 2RSR C3 (6005 2RSR C3)
- Ntn Ball Bearings