Shop All Radial Ball Bearings
Ntn
NTN 6219ZZC3/EM, RadialDeep Groove Ball Bearing 95 Mm Id X 170 Mm Od X 32 Mm W Double Shielded
Mfr # 6219ZZC3/EM
Zoro # G207376561
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cage Material Pressed Steel
- Outside Dia. 170 mm
- Width 32 mm
- Type Round Bore Standard Medium
- Dynamic Load Capacity 109000 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6219ZZC3/EM
- Zoro # G207376561
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Outside Dia. | 170 mm |
Width | 32 mm |
Details
Cage Material | Pressed Steel |
Type | Round Bore Standard Medium |
Dynamic Load Capacity | 109000 N |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces NEUSON 7001501, Return Line, 25 micron, Outside-In (MF0064361)
- SPEEDAIRE Refrigerated Air Dryer (3YA52)
- DAYTON AC Gearmotor, 385.0 in-lb Max. Torque, 16 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (6Z817)
- COILHOSE PNEUMATICS PUR Reusable Swivel 3/8" ID x 1/4" MPT Display PK5 (PSM0604-DL)
- NTN Radial Ball Bearing, Shielded, 10mm Bore (6300ZZC3/L627)
- NTN NTN 6200Z, RadialDeep Groove Ball Bearing 10 Mm Id X 30 Mm Od X 9 Mm W Single Shielded (6200Z)
- NTN Radial/Deep Groove Ball Brg - 15 Mm Id X 42 Mm Od X 13 Mm W; Double Sealed (6302LLUC3/EM)
- NTN Radial/Deep Groove Ball Brg - 55 Mm Id X 120 Mm Od X 29 Mm W, Double Sealed (6311 2RS C3)
- NTN NTN 6312ZZ, RadialDeep Groove Ball Bearing 60 Mm Id X 130 Mm Od X 31 Mm W Double Shielded (6312ZZ)
- NTN Radial/Deep Groove Ball Brg - 40 Mm Id X 90 Mm Od X 23 Mm W; Open (6308NR)
- FAG BEARINGS Deep Groove B.Bear., Single Row <= 90Mm (6203C 2HRS)
- Ntn Radial Ball Bearings