Shop All Radial Ball Bearings
Ntn
NTN 6219, RadialDeep Groove Ball Bearing 95 Mm Id X 170 Mm Od X 32 Mm W Open
Mfr # 6219
Zoro # G407382195
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cage Material Steel
- Dynamic Load Capacity (Lb.) 27200 lbf121000 N121.00 kN
- Type Deep Groove Ball Bearing
- Temp. Range -40 to 250 ºF
- Bearing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6219
- Zoro # G407382195
- Country of Origin Japan
- Category Radial Ball Bearings
Details
Cage Material | Steel |
Dynamic Load Capacity (Lb.) | 27200 lbf121000 N121.00 kN |
Type | Deep Groove Ball Bearing |
Temp. Range | -40 to 250 ºF |
Bearing Material | Steel |
Static Load Capacity | 18430 lbf82000 N82.00 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON General Purpose Motor, 1.50 HP, 1 phase, 1800 RPM, 115/208-230 V, 56H Frame, ODP (C186A)
- SMC Solenoid Air Control Valve, 39.2 CFM (VFS3200-3FZ)
- HHIP RNMG-43 C-2 Carbide Face Mill Insert (6005-6043)
- FESTO On-Off Valve HEE-D-MAXI-24 (HEE-D-MAXI-24)
- NTN Radial Ball Bearing, Open, 12mm Bore Dia (6201C3)
- NTN NTN 6005ZZ, RadialDeep Groove Ball Bearing 25 Mm Id X 47 Mm Od X 12 Mm W Double Shielded (6005ZZ)
- NTN Medium Size Ball Bearing (6308ZZ C3)
- NTN NTN 6305 C3, RadialDeep Groove Ball Bearing 25 Mm Id X 62 Mm Od X 17 Mm W Open (6305 C3)
- NTN NTN 6206LB, RadialDeep Groove Ball Bearing 30 Mm Id X 62 Mm Od X 16 Mm W Single Sealed (6206LB)
- NTN Radial Bearing, Double Seal, 12mm Bore (6201LLUC3/L627)
- SKF SKF-6405, Single Row Ball Brgs, 6405 (6405)
- Ntn Radial Ball Bearings