Shop All Radial Ball Bearings
Ntn
NTN 6218ZC3, RadialDeep Groove Ball Bearing 90 Mm Id X 160 Mm Od X 30 Mm W Single Shielded
Mfr # 6218ZC3
Zoro # G607376444
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cage Material Pressed Steel
- Dynamic Load Capacity (Lb.) 23831 lbf106000 N106.00 kN
- Temp. Range -40 to 250 ºF
- Static Load Capacity 16075 lbf71500 N71.50 kN
- Type Deep Groove Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6218ZC3
- Zoro # G607376444
- Country of Origin Japan
- Category Radial Ball Bearings
Details
Cage Material | Pressed Steel |
Dynamic Load Capacity (Lb.) | 23831 lbf106000 N106.00 kN |
Temp. Range | -40 to 250 ºF |
Static Load Capacity | 16075 lbf71500 N71.50 kN |
Type | Deep Groove Ball Bearing |
Bearing Material | Through Hardened Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE 1/2" to 2-15/16" V-Belt Pulley 15" OD (3B56SD)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (04Z-605)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 7.25 in OD (AK741)
- TOMPKINS Hydraulic Fitting-Steel32MP-32FP 90 (5502-32-32)
- NTN NTN 6314ZZ, RadialDeep Groove Ball Bearing 70 Mm Id X 150 Mm Od X 35 Mm W Double Shielded (6314ZZ)
- NTN NTN 6213ZC3, RadialDeep Groove Ball Bearing 65 Mm Id X 120 Mm Od X 23 Mm W Single Shielded (6213ZC3)
- NTN NTN 6200LLU, RadialDeep Groove Ball Bearing 10 Mm Id X 30 Mm Od X 9 Mm W Double Sealed (6200LLU)
- NTN NTN 6207Z, RadialDeep Groove Ball Bearing 35 Mm Id X 72 Mm Od X 17 Mm W Single Shielded (6207Z)
- NTN NTN 6002 2Z, RadialDeep Groove Ball Bearing 15 Mm Id X 32 Mm Od X 9 Mm W Double Shielded (6002 2Z)
- NTN Radial/Deep Groove Ball Brg - 35 Mm Id X 62 Mm Od X 14 Mm W; Double Shielded (6007ZZ)
- THOMSON INDUSTRIES Super Ball Bushing (SUPER12OPN)
- Ntn Radial Ball Bearings