Shop All Radial Ball Bearings
Ntn
NTN 6218 C3, RadialDeep Groove Ball Bearing 90 Mm Id X 160 Mm Od X 30 Mm W Open
Mfr # 6218 C3
Zoro # G807381903
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cage Material Steel
- Temp. Range -40 to 250 ºF
- Dynamic Load Capacity (Lb.) 23820 lbf106000 N106.00 kN
- Type Deep Groove Ball Bearing
- Static Load Capacity 16070 lbf71500 N71.50 kN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6218 C3
- Zoro # G807381903
- Country of Origin Japan
- Category Radial Ball Bearings
Details
Cage Material | Steel |
Temp. Range | -40 to 250 ºF |
Dynamic Load Capacity (Lb.) | 23820 lbf106000 N106.00 kN |
Type | Deep Groove Ball Bearing |
Static Load Capacity | 16070 lbf71500 N71.50 kN |
Bearing Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDAC 0165 R 010 BN4HC Size 0165, 10 Micron Filter Element for Return Line Filters (0165 R 010 BN4HC)
- ZORO SELECT Sleeve Bearing, 40 mm Bore, PTFE Steel (ZUSAB-PB-174)
- POWERDRIVE QD Bushing, SD, 1-1/8" Bore (SD-1-1/8)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40 Chain Size, 14 # of Teeth (40BS14H X 1 1/8)
- NTN NTN 6003ZZ V13, RadialDeep Groove Ball Bearing 17 Mm Id X 35 Mm Od X 10 Mm W Double Shielded (6003ZZ V13)
- NTN Radial/Deep Groove Ball Brg - 65 Mm Id X 90 Mm Od X 13 Mm W; Double Shielded (6913ZZ C3)
- NTN NTN 6305 C3, RadialDeep Groove Ball Bearing 25 Mm Id X 62 Mm Od X 17 Mm W Open (6305 C3)
- NTN NJ204C3, Cylindrical Roller Brg 20 Mm Id X 47 Mm Od X 14 Mm W Open (NJ204/C3)
- NTN NTN 6003LB, RadialDeep Groove Ball Bearing 17 Mm Id X 35 Mm Od X 10 Mm W Double Sealed (6003LB)
- NTN Radial Ball Bearing, Shielded, 7mm Bore (607ZZC3/1K)
- SKF SKF 6301Z, Single Row Ball Bearings (6301Z)
- Ntn Ball Bearings