Shop All Radial Ball Bearings
Ntn
NTN 6217ZZC3/EM, RadialDeep Groove Ball Bearing 85 Mm Id X 150 Mm Od X 28 Mm W Double Shielded
Mfr # 6217ZZC3/EM
Zoro # G407381891
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cage Material Steel
- Static Load Capacity 14400 lbf64000 N64.00 kN
- Dynamic Load Capacity (Lb.) 20680 lbf92000 N92.00 kN
- Temp. Range -40 to 250 ºF
- Type Deep Groove Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6217ZZC3/EM
- Zoro # G407381891
- Country of Origin Japan
- Category Radial Ball Bearings
Details
Cage Material | Steel |
Static Load Capacity | 14400 lbf64000 N64.00 kN |
Dynamic Load Capacity (Lb.) | 20680 lbf92000 N92.00 kN |
Temp. Range | -40 to 250 ºF |
Type | Deep Groove Ball Bearing |
Bearing Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT 45 ft. 12/3 Extension Cord Reel 20.0 A Amps 2 Outlets 120V AC Voltage (L 4545 123 7A)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 5.25 inch OD (2AK54x1-1/8)
- MILWAUKEE TOOL Concrete Vibrator Kit, 72 V, 1 Phase (MXF371-2XC)
- FESTO Swivel Flange SNCB-40 (SNCB-40)
- NTN NTN 6200LLB, RadialDeep Groove Ball Bearing 10 Mm Id X 30 Mm Od X 9 Mm W Double Sealed (6200LLB)
- NTN Radial Ball Bearing, Shielded, 10mm Bore (6200ZZC3/L627)
- NTN Radial Ball Bearing, Shielded, 8mm Bore (628ZZ/1K)
- NTN NTN 6012, RadialDeep Groove Ball Bearing 60 Mm Id X 95 Mm Od X 18 Mm W Open (6012)
- NTN Radial Ball Bearing, Shielded, 7mm Bore (627ZZC3/L627)
- NTN NTN 6000, RadialDeep Groove Ball Bearing 10 Mm Id X 26 Mm Od X 8 Mm W Open (6000)
- SKF Radial Ball Bearing, Sealed, 55mm Bore Dia (6211 2RS JEM)
- Ntn Ball Bearings