Shop All Radial Ball Bearings
Ntn
NTN 6216NR, RadialDeep Groove Ball Bearing 80 Mm Id X 140 Mm Od X 26 Mm W Open
Mfr # 6216NR
Zoro # G607381295
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cage Material Pressed Steel
- Outside Dia. 140 mm
- Width 26 mm
- Type Round Bore Standard Medium
- Dynamic Load Capacity 72500 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6216NR
- Zoro # G607381295
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Outside Dia. | 140 mm |
Width | 26 mm |
Details
Cage Material | Pressed Steel |
Type | Round Bore Standard Medium |
Dynamic Load Capacity | 72500 N |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hose Adapter, 1/2", NPTF, 1/2", NPTF (259-2090-8-8)
- PRIMEFIT Industrial Coupler Steel 3/8-in. x 1/4-in. Male NPT, 10PK (IC3814MS-B10-P)
- DURA-PRIME BAND CLASSICAL Banded Belt, B2, 443 x 157in OC, 6 Band (6/B154)
- COILHOSE PNEUMATICS Flexcoil 1/4" ID x 25’ 1/4" MPT Swivel x Rigid Transparent Blue (PR14-25A-T)
- NTN NTN 6206LU, RadialDeep Groove Ball Bearing 30 Mm Id X 62 Mm Od X 16 Mm W Single Sealed (6206LU)
- NTN UEL211 202D1, Ball Insert Brg 55 Mm Id X 100 Mm Od X 714 Mm W Eccenctric Collar (UEL211 202D1)
- NTN NTN 6203 2Z, RadialDeep Groove Ball Bearing 17 Mm Id X 40 Mm Od X 12 Mm W Double Shielded (6203 2Z)
- NTN UEL 206 103D1, Ball Insert Brg 11875 In Id X 24409 In Od X 19055 In W Eccenctric Collar (UEL 206 103D1)
- NTN Radial Ball Bearing, Open, 35mm Bore Dia (6007C3)
- NTN Radial Ball Bearing, Shielded, 15mm Bore (6002ZZC3/L627)
- FAG BEARINGS FAG-6000ZS, Deep Groove BBear, Single Row 90Mm, 6000ZS (6000ZS)
- Ntn Ball Bearings