Shop All Radial Ball Bearings
Ntn
NTN 6212Z, RadialDeep Groove Ball Bearing 60 Mm Id X 110 Mm Od X 22 Mm W Single Shielded
Mfr # 6212Z
Zoro # G507379026
Free Shipping & Returns
$75.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cage Material Steel
- Static Load Capacity 8100 lbf36000 N36.00 kN
- Type Deep Groove Ball Bearing
- Dynamic Load Capacity (Lb.) 13030 lbf58000 N58.00 kN
- Temp. Range -40 to 250 ºF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6212Z
- Zoro # G507379026
- Country of Origin Japan
- Category Radial Ball Bearings
Details
Cage Material | Steel |
Static Load Capacity | 8100 lbf36000 N36.00 kN |
Type | Deep Groove Ball Bearing |
Dynamic Load Capacity (Lb.) | 13030 lbf58000 N58.00 kN |
Temp. Range | -40 to 250 ºF |
Bearing Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS 3-Phase General Purpose Motor, 30 HP, 286T Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U30P2D)
- COILHOSE PNEUMATICS ARO Coupler 1/4" MPT 1/4" 6-Point (CO 14X4M)
- PIX V-Belt, Variable Speed 7/8 X 42 (1422V420)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 10.25 in OD (AK1041)
- NTN NTN 6307N, RadialDeep Groove Ball Bearing 35 Mm Id X 80 Mm Od X 21 Mm W Open (6307N)
- NTN Radial/Deep Groove Ball Bearing - 30 Mm Id X 55 Mm Od X 13 Mm W; Single Sealed (6006LU)
- NTN NTN 6203ZZNR, RadialDeep Groove Ball Bearing 17 Mm Id X 40 Mm Od X 12 Mm W Double Shielded (6203ZZNR)
- NTN Radial/Deep Groove Ball Brg - 25 Mm Id X 52 Mm Od X 15 Mm W; Single Shielded (6205Z C3 2A)
- NTN Disc Bearing, 1 In. Hex Bore (HPC100TPD)
- NTN Radial Ball Bearing, Shielded, 60mm Bore (6012ZZC3/L627)
- SKF Radial Ball Bearing, Shielded, 75mm Bore (6215 2Z JEM)
- Ntn Ball Bearings