Shop All Radial Ball Bearings
Ntn
NTN 6211LLB, RadialDeep Groove Ball Bearing 55 Mm Id X 100 Mm Od X 21 Mm W Double Sealed
Mfr # 6211LLB
Zoro # G707378508
$74.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cage Material Pressed Steel
- Outside Dia. 100 mm
- Width 21 mm
- Dynamic Load Capacity 43500 N
- Type Round Bore Standard Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6211LLB
- Zoro # G707378508
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Outside Dia. | 100 mm |
Width | 21 mm |
Details
Cage Material | Pressed Steel |
Dynamic Load Capacity | 43500 N |
Type | Round Bore Standard Medium |
Seal Material | Nitrile Rubber |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Repair Kit (JHA73K)
- DIXON Norgren by 1 Series Non-Relieving Water Pressure Regulator with GC230 Gauge, 1/2 in PTF, 10 GPM Flow (R43-406RG)
- TOMPKINS Hydraulic Fitting-Steel12MJ HEX HEAD PLUG (2408-12)
- BETA 1 FILTERS Hydraulic replacement filter for P171813 / DONALDSON (B1HF0086045)
- NTN Radial/Deep Groove Ball Brg - 17 Mm Id X 40 Mm Od X 12 Mm W; Single Sealed (6203LB C3)
- NTN Disc Bearing, 0.875 In. Hex Bore (HPC014GP)
- NTN Cartridge Bearing, Double Seal, 35mm Bore (63207LLBC3/L627)
- NTN NTN 6203LL, RadialDeep Groove Ball Brg 17 Mm Id X 40 Mm Od X 12 Mm W Double Sealed, NTN 6203LL (6203LL)
- NTN NTN 6308LLB, RadialDeep Groove Ball Bearing 40 Mm Id X 90 Mm Od X 23 Mm W Double Sealed (6308LLB)
- NTN RadialDeep Groove Ball Brg 17 Mm Id X 40 Mm Od X 12 Mm W Double Sealed, 6203LLUV195 (6203LLUV195)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing (R20ZZ)
- Ntn Radial Ball Bearings