Shop All Radial Ball Bearings
Ntn
NTN 6210ZNR, RadialDeep Groove Ball Bearing 50 Mm Id X 90 Mm Od X 20 Mm W Single Shielded
Mfr # 6210ZNR
Zoro # G307378441
product price: $63.65
/ea
$63.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cage Material Steel
- Bearing Material Steel
- Dynamic Load Capacity (Lb.) 8760 lbf39000 N39.00 kN
- Type Deep Groove Ball Bearing
- Static Load Capacity 5200 lbf23200 N23.20 kN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6210ZNR
- Zoro # G307378441
- Country of Origin Japan
- Category Radial Ball Bearings
Details
Cage Material | Steel |
Bearing Material | Steel |
Dynamic Load Capacity (Lb.) | 8760 lbf39000 N39.00 kN |
Type | Deep Groove Ball Bearing |
Static Load Capacity | 5200 lbf23200 N23.20 kN |
Temp. Range | -40 to 250 ÂşF |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Non-Return Valve H-QSM-5/32-U (H-QSM-5/32-U)
- SPEEDAIRE Filter Element (4ZK44)
- GATES Polyflex Belts, 11M825 (11M825)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2.5 Bore x 10 Stroke - 1.125 Rod. (297096)
- NTN NTN 6204LLB, RadialDeep Groove Ball Bearing 20 Mm Id X 47 Mm Od X 14 Mm W Double Sealed (6204LLB)
- NTN NTN 6201 2RS, RadialDeep Groove Ball Brg 12 Mm Id X 32 Mm Od X 10 Mm W Double Sealed, NTN 6201 2RS (6201 2RS)
- NTN Radial Ball Bearing, Shielded, 17mm Bore (6203ZZC3/L627)
- NTN NTN 6000LU, RadialDeep Groove Ball Bearing 10 Mm Id X 26 Mm Od X 8 Mm W, Single Sealed (6000LU)
- NTN NTN 6212ZZ, RadialDeep Groove Ball Bearing 60 Mm Id X 110 Mm Od X 22 Mm W Double Shielded (6212ZZ)
- NTN Radial Ball Bearing, Shielded, 15mm Bore (6002ZZC3/L627)
- KBC Ball Bearing, 20mm x 52mm x 15mm, single row deep groove ball bearing, two shields, C3 Fit (6304-ZZ KBC)
- Ntn Radial Ball Bearings