Shop All Radial Ball Bearings
Ntn
NTN 6210Z, RadialDeep Groove Ball Bearing 50 Mm Id X 90 Mm Od X 20 Mm W Single Shielded
Mfr # 6210Z
Zoro # G207378497
product price: $43.35
/ea
$43.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cage Material Steel
- Static Load Capacity 5200 lbf23200 N23.20 kN
- Type Deep Groove Ball Bearing
- Dynamic Load Capacity (Lb.) 8760 lbf39000 N39.00 kN
- Bearing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6210Z
- Zoro # G207378497
- Country of Origin Japan
- Category Radial Ball Bearings
Details
Cage Material | Steel |
Static Load Capacity | 5200 lbf23200 N23.20 kN |
Type | Deep Groove Ball Bearing |
Dynamic Load Capacity (Lb.) | 8760 lbf39000 N39.00 kN |
Bearing Material | Steel |
Temp. Range | -40 to 250 ÂşF |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Swivel 1/4" Hose I.D, 1/4" Thread (611-4)
- DAYTON Motor Run Capacitor, 80 MFD, 5-5/8 In. H (2MDX2)
- DAYTON DC Gearmotor, 160.0 in-lb Max. Torque, 90 RPM Nameplate RPM, 90V DC Voltage (2H575)
- CARLISLE BP85 Super Blue Ribbon V-Belt (BP85)
- NTN Radial Ball Bearing, Shielded, 7mm Bore (627ZZC3/L627)
- NTN Radial Ball Bearing, Sealed, 12.7mm Bore (6201LLB/12.7C3/L627)
- NTN Radial Ball Bearing, Shielded, 55mm Bore (6211ZZC3/L627)
- NTN Radial Ball Bearing, Sealed, 40mm Bore Dia (6208LLBC3/L627)
- NTN NTN 6218 C3, RadialDeep Groove Ball Bearing 90 Mm Id X 160 Mm Od X 30 Mm W Open (6218 C3)
- NTN NTN 6219, RadialDeep Groove Ball Bearing 95 Mm Id X 170 Mm Od X 32 Mm W Open (6219)
- NSK NSK 608ZZ, 600 Series Single Row Deep Groove Ball Bearing (608ZZ)
- Ntn Radial Ball Bearings