Shop All Radial Ball Bearings
Ntn
NTN 6209ZC3, RadialDeep Groove Ball Bearing 45 Mm Id X 85 Mm Od X 19 Mm W Single Shielded
Mfr # 6209ZC3
Zoro # G107377873
product price: $37.25
/ea
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cage Material Pressed Steel
- Dynamic Load Capacity (Lb.) 8094 lbf36000 N36.00 kN
- Static Load Capacity 4586 lbf20400 N20.40 kN
- Bearing Material Through Hardened Steel
- Type Deep Groove Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6209ZC3
- Zoro # G107377873
- Country of Origin Japan
- Category Radial Ball Bearings
Details
Cage Material | Pressed Steel |
Dynamic Load Capacity (Lb.) | 8094 lbf36000 N36.00 kN |
Static Load Capacity | 4586 lbf20400 N20.40 kN |
Bearing Material | Through Hardened Steel |
Type | Deep Groove Ball Bearing |
Temp. Range | -40 to 250 ÂşF |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 253747 (253747)
- SPEEDAIRE Spring, For Use With Mfr. Model Number: 3AAH6 (TTRB44204K48G)
- GATES Tri-Power Belts, BX24 (BX24)
- IGUS Polymer Ball Bearing, 6 mm, Stainless (B626B1E)
- NTN NTN 6200, RadialDeep Groove Ball Bearing 10 Mm Id X 30 Mm Od X 9 Mm W Open (6200)
- NTN Radial/Deep Groove Ball Brg - 35 Mm Id X 72 Mm Od X 17 Mm W; Single Sealed (6207LU)
- NTN NTN 6201 2Z 1/2 C3, RadialDeep Groove Ball Brg 127 Mm Id X 32 Mm Od X 10 Mm W Double Shielded, NTN 6201 2Z 12 C3 (6201 2Z 1/2 C3)
- NTN NTN 6205LB, RadialDeep Groove Ball Bearing 25 Mm Id X 52 Mm Od X 15 Mm W Single Sealed (6205LB)
- NTN NTN R4ZZ, RadialDeep Groove Ball Bearing 025 In Id X 0625 In Od X 0196 In W Double Shielded (R4ZZ)
- NTN Radial Ball Bearing, Shielded, 7mm Bore (607ZZC3/1K)
- NTN NTN 6203LLH/5KQQ, RadialDeep Groove Ball Brg 17 Mm Id X 40 Mm Od X 12 Mm W Double Sealed, NTN 6203LLH5KQQ (6203LLH/5KQQ)
- Ntn Ball Bearings