Shop All Radial Ball Bearings
Ntn
NTN 6209P4, RadialDeep Groove Ball Bearing 45 Mm Id X 85 Mm Od X 19 Mm W Open
Mfr # 6209P4
Zoro # G907378193
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cage Material Steel
- Type Deep Groove Ball Bearing
- Static Load Capacity 4580 lbf20400 N20.40 kN
- Dynamic Load Capacity (Lb.) 8090 lbf36000 N36.00 kN
- Temp. Range -40 to 250 ºF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6209P4
- Zoro # G907378193
- Country of Origin Japan
- Category Radial Ball Bearings
Details
Cage Material | Steel |
Type | Deep Groove Ball Bearing |
Static Load Capacity | 4580 lbf20400 N20.40 kN |
Dynamic Load Capacity (Lb.) | 8090 lbf36000 N36.00 kN |
Temp. Range | -40 to 250 ºF |
Bearing Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION PNEUMATIC Check Valve (P05654A)
- VIBCO Pneumatic Vibrator, 1050 lb, 3600vpm, 80psi (BVS-570)
- KRYTOX Multipurpose Grease, Jar, 0.5kg (GPL-206)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1262993, Return Line, 10 micron, Outside-In (MF0064287)
- NTN NTN 6210ZC3, RadialDeep Groove Ball Bearing 50 Mm Id X 90 Mm Od X 20 Mm W Single Shielded (6210ZC3)
- NTN Radial Ball Bearing, Nylon, 0.9449 In. W (206TTU)
- NTN Radial Ball Bearing, Shielded, 17mm Bore (6203ZZC3/L627)
- NTN Radial Ball Bearing, Open, 60mm Bore Dia (6212C3)
- NTN NTN 6003ZD2PX31V25 PR, RadialDeep Groove Ball Bearing 17 Mm Id X 35 Mm Od X 20 Mm W Single Shielded (6003ZD2PX31V25 PR)
- NTN Radial Ball Bearing, Shielded, 35mm Bore (6207ZZC3/L627)
- NSK NSK 6304 ZZ, 6300 Series Single Row Deep Groove Ball Bearing (6304 ZZ)
- Ntn Radial Ball Bearings