Shop All Radial Ball Bearings
Ntn
NTN 6208ZNR, RadialDeep Groove Ball Bearing 40 Mm Id X 80 Mm Od X 18 Mm W Single Shielded
Mfr # 6208ZNR
Zoro # G107377804
product price: $35.45
/ea
$35.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cage Material Steel
- Type Deep Groove Ball Bearing
- Dynamic Load Capacity (Lb.) 7300 lbf32500 N32.50 kN
- Static Load Capacity 4000 lbf17800 N17.80 kN
- Temp. Range -40 to 250 ºF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6208ZNR
- Zoro # G107377804
- Country of Origin Japan
- Category Radial Ball Bearings
Details
Cage Material | Steel |
Type | Deep Groove Ball Bearing |
Dynamic Load Capacity (Lb.) | 7300 lbf32500 N32.50 kN |
Static Load Capacity | 4000 lbf17800 N17.80 kN |
Temp. Range | -40 to 250 ºF |
Bearing Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX Oven Lubricant Oil, XHT-500, Temp Oil Dropper, 2 Oz. (XHT-500)
- ELESA Oil level indicators, HCX.254/T-AR-M12 (HCX-AR)
- ZORO SELECT Hose Clamp, 3 to 5 In, SAE 72, SS, PK10 (6772170)
- CARTER BEARINGS 1.75", Bronze Bushing Cam Follower (SFH-56-A)
- NTN NTN 608LLU, RadialDeep Groove Ball Bearing 8 Mm Id X 22 Mm Od X 7 Mm W Double Sealed (608LLU)
- NTN RadialDeep Groove Ball Brg 30 Mm Id X 72 Mm Od X 19 Mm W Double Sealed, 6306 LLU2AU1 (6306 LLU/2AU1)
- NTN NTN 6200LLU, RadialDeep Groove Ball Bearing 10 Mm Id X 30 Mm Od X 9 Mm W Double Sealed (6200LLU)
- NTN Radial Ball Bearing, Open, 30mm Bore Dia (6206C3)
- NTN NTN 6203LLU CM/5K, RadialDeep Groove Ball Brg 17 Mm Id X 40 Mm Od X 12 Mm W Double Sealed, NTN 6203LLU CM5K (6203LLU CM/5K)
- NTN Radial Bearing, Shield, 0.6250 In. Bore (R10ZZC3/L627)
- FAG BEARINGS Deep Groove B.Bear., Single Row <= 90Mm (60082RSR)
- Ntn Ball Bearings