Shop All Radial Ball Bearings
Ntn
NTN 6208, RadialDeep Groove Ball Bearing 40 Mm Id X 80 Mm Od X 18 Mm W Open
Mfr # 6208
Zoro # G907377714
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 3.1496 in
- Width 0.7087 in
- Static Load Capacity 3520
- Dynamic Load Capacity (Lb.) 5035
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6208
- Zoro # G907377714
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Outside Dia. | 3.1496 in |
Width | 0.7087 in |
Details
Static Load Capacity | 3520 |
Dynamic Load Capacity (Lb.) | 5035 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Pen Oiler (017560001)
- AMRAD ENGINEERING ROUND MOTOR RUN CAPACITOR, 80/5 MFD, 370/440 VAC (USA2222BA)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 19mm (L09519MM)
- STEELMAN 15-Foot Coiled 3/8" ID Air Hose with Reusable 1/4" NPT Brass Fittings (50043-WM-IND)
- NTN Radial Bearing, Double Seal, 12mm Bore (6201LLUC3/L627)
- NTN Radial/Deep Groove Ball Brg - 15 Mm Id X 35 Mm Od X 11 Mm W; Single Shielded (6202ZC3)
- NTN NTN 6201LLU C2, RadialDeep Groove Ball Brg 12 Mm Id X 32 Mm Od X 10 Mm W Double Sealed, NTN 6201LLU C2 (6201LLU C2)
- NTN Radial Ball Bearing, Open, 12mm Bore Dia (6001JRXUC3)
- NTN Radial Ball Bearing, Shielded, 12mm Bore (6201ZZC3/L627)
- NTN Radial Bearing, Double Seal, 50mm Bore (6310LLUC3/L627)
- TRITAN Agricultural Ball Bearing, Hex Bore, Spherical OD, 1.25-in. Bore, 72mm OD, 17mm Outer Ring W (207KRRB17)
- Ntn Ball Bearings